Shop All Hook & Loop Strips
Halco Usa
Reclosable Fastener, Rubber Adhesive, 27.5 yds, 1 in Wd, Black
Mfr # ABL100
Zoro # G3914001
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Loop
- Adhesive Type Rubber Adhesive
- Length 27.5 yds
- Hook and Loop Shape Roll
- Standards Mil Spec, FMVS
Product Information
- Brand Halco Usa
- MFR # ABL100
- Zoro # G3914001
- Country of Origin Taiwan, Province of China
- Category Hook & Loop Strips
Dimensions
Width | 1 in |
Length | 27.5 yds |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Loop |
Adhesive Type | Rubber Adhesive |
Hook and Loop Shape | Roll |
Color | Black |
Standards | Mil Spec, FMVS |
Features | Rubber Adhesive |
Description
Hook and Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, Zinc, 0.187x7/8 In, PK25 (WWG-CLPZ-004)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4-1/4 in L, 10 PK (U01200.037.0425)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51060.031.0075)
- ZORO SELECT A2, 3/4 in Hex Head Cap Screw, Plain Stainless Steel, 3 1/4 in L, 5 PK (U51010.075.0325)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 3/4 in Wd, Black (ABL34)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 2 in Wd, Black (ABL200)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 2 in Wd, White (AWL200)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 2 in Wd, Black (ABH200)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 1 in Wd, White (AWL100)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 3/4 in Wd, Black (ABH34)
- SCOTCH Reclosable Fastener, Acrylic Adhesive, 3 in, 1 in Wd, Black, 24 PK (64254)
- Halco Usa Hook & Loop Strips