Shop All Hook & Loop Rolls
Halco Usa
Back-to-Back Strap, 55 yds, 1/2 in Wd, Black
Mfr # IB2B12-55
Zoro # G3914099
product price: $14.69
/ea
Sold in multiples of 2 for $29.38
$29.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Width 1/2 in
- Length 55 yds
- Hook and Loop Shape Roll
- Color Black
Product Information
- Brand Halco Usa
- MFR # IB2B12-55
- Zoro # G3914099
- Country of Origin Taiwan, Province of China
- Category Hook & Loop Rolls
Dimensions
Width | 1/2 in |
Length | 55 yds |
Details
Item | Back-to-Back Strap |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Roll |
Color | Black |
Standards | Mil Spec, FMVS |
Description
Back 2 Back Bundling Tape,1/2 In. x 27.5 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, LD Coiled, 3/16inx1in, PK50 (U39130.018.0100)
- ZORO SELECT #10-32 x 1 in Combination Phillips/Slotted Round Pilot Point Machine Screw, Plain Stainless Steel (SCR150P10F16)
- SPIROL Slotted Spring Pin, 5/16" x 1-5/8" HCS ZC (SP-312-1625)
- ZORO SELECT Standard Clevis Pin, 3/4 in Pin Dia, 5 in Shank Lg, Steel, Plain Finish (U39797.075.0500)
- HALCO USA Reclosable Fastener, 25 yds, Black (191051)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 3/4 in Wd, White (AWH34)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 3/4 in Wd, White (AWL34)
- TAPE LOGIC Reclosable Fastener, Rubber Adhesive, 75 ft, 3/4 in Wd, White (HLT112)
- 3M Reclosable Fastener, Acrylic Adhesive, 50 yd, 1/2 in Wd, Black (SJ3550CF)
- 3M Back-to-Back Strap, No Adhesive, 50 ft, 1 in Wd, Black (SJ3000)
- VELCRO BRAND Tape, Strips, Hook, 1"x75ft., Wh, 75', 1" Wd, White (VEL135)
- Halco Usa Hook & Loop Rolls