Shop All Cutting Pliers
Hakko/Chp
Short Pliers For Delicate Work
Mfr # PN-20-M
Zoro # G9078819
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Length 12mm
- Material Steel
- Application Very Delicate Work
Product Information
- Brand Hakko/Chp
- MFR # PN-20-M
- Zoro # G9078819
- UPC # 641328022918
- Country of Origin Italy
- Category Cutting Pliers
Dimensions
Jaw Length | 12mm |
Details
Material | Steel |
Application | Very Delicate Work |
Item | Short Pliers For Delicate Work |
Description
Short Pliers For Delicate Work
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 3/8 in. dia., 1/2 in Cut (VG446-3752)
- PFERD 12" Extension - For hole saw arbors (29071)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 17 in W x 11-1/4 in D x 3 in H (T1000 P1)
- WESTEK Wht Swiv Clampbar Light (LW1002RGB-N1)
- WESTWARD Wire Twist Pliers, 9 in., Reversible (48UV50)
- KNIPEX Diagonal Cutters Sets, 2 pc Flush Cutter (9K 00 80 90 US)
- PROTO Autowire Twister Plier (J192)
- KNIPEX Circlip Tool, Dia 400 - 1000 Mm (46 10 100)
- KNIPEX Twin-Force Diagonal Cutter (73 72 180 BK)
- KNIPEX 4 1/2 in End Cutting Nipper Uninsulated (64 02 115)
- KNIPEX 6 1/4 in End Cutting Plier Uninsulated (50 01 160)
- Hakko/Chp Pliers