Shop All Needle Nose Pliers
Hakko/Chp
Long Nose Pliers, 1mm, Delicate Work
Mfr # PN-2002-M
Zoro # G9078487
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Width 3mm
- Features Pointed Nose, Smooth Jaws
- Material Steel
- Number of Pieces 1
Product Information
- Brand Hakko/Chp
- MFR # PN-2002-M
- Zoro # G9078487
- UPC # 641328022925
- Country of Origin Italy
- Category Needle Nose Pliers
Dimensions
Jaw Width | 3mm |
Details
Features | Pointed Nose, Smooth Jaws |
Material | Steel |
Number of Pieces | 1 |
Item | Long Nose Pliers,1mm,Delicate Work |
Description
Long Nose Pliers,1mm,Delicate Work
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/4" Dr, 4mm Size, Metric Hex Bit Socket, 6 Pts (35071)
- ESTWING 20OZ CRV CLAW LEATHER GRIP (E20C)
- DRILL AMERICA m26x3 HSS Metric Hand Tap (DWTSMT26X3)
- COUNCIL TOOL 1.5 lb Hookaroon, 4-1/2 In Edge, 36 In L Hickory Handle (150)
- HAKKO/CHP Long Nose Pliers, 1.2mm, Delicate Work (PN-2005)
- HAKKO/CHP Long Nose Pliers, Smooth, 3mm (PN-2008)
- HAKKO/CHP Pointed Nose Pliers With Smooth Jaws (PN-2002)
- HAKKO/CHP Long Nose Pliers, Serrated, 3mm (PN-2007)
- HAKKO/CHP Long Nose Pliers, 1.2mm, Smooth (PN-2006)
- KNIPEX 8 in Long Nose Plier Zinc Plated Handle (41 44 200)
- GRAY TOOLS Needle Nose Pliers, 45° Curve With Cutter, 7-7/8" Long, 2-3/4" Jaw (B239B)
- Hakko/Chp Pliers