Shop All Wire Strippers & Crimpers
Hakko/Chp
Flush Cut Medium Cutter, Clean Cut, 16Awg
Mfr # TR-30
Zoro # G9078940
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 AWG
- Material Steel
- Features As An Added Bonus, The Tool Exhibits Longer Life Due To Its Thicker Steel, Stronger Blades
- Application Cutting
- Number of Pieces 1
Product Information
- Brand Hakko/Chp
- MFR # TR-30
- Zoro # G9078940
- UPC # 641328023960
- Country of Origin Italy
- Category Wire Strippers & Crimpers
Details
Capacity | 16 AWG |
Material | Steel |
Features | As An Added Bonus, The Tool Exhibits Longer Life Due To Its Thicker Steel, Stronger Blades |
Application | Cutting |
Number of Pieces | 1 |
Cutting Action | Flush |
Item | Flush Cut Medium Cutter,Clean Cut,16Awg |
Description
Flush Cut Medium Cutter,Clean Cut,16Awg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Ridgid 3 ft. L Toilet Auger (59787)
- BAILEIGH INDUSTRIAL Drill Press, Belt Drive, 1 hp, 110 V, 15 in Swing, Variable Speed (DP-15VSF)
- BAHCO Bahco 6" One-Handed Mini Quick Clamp (QCG-150)
- LINK HANDLES Walking Plow Handle, 56", Red Oak (64205)
- HAKKO/CHP Multi-Function Wire Stripper (CSP-30-7)
- HAKKO/CHP Flush Cut, 12Awg, Medium (TR-58-R)
- HAKKO/CHP Self-Adjusting Wire Stripper, 32-22Awg (SF-30-D)
- HAKKO/CHP Micro Nipper, Flush Cut, Slim Handle (TR-20-SM-D)
- HAKKO/CHP Wire Cutter, 2.0-5.0mm, Carbon Steel (TR-20-50-M)
- HAKKO/CHP Wire Cutter, 2.0-5.0mm, Carbon Steel (TR-20-M-D)
- JOKARI SE-Stripper, Solar Cable, 10/16-8/6AWG (30200)
- Hakko/Chp Crimping Tools