Shop All Soldering Irons & Accessories
Hakko
Wire Stripper Connector Assembly
Mfr # FT-8004
Zoro # G7176712
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Screwdriver
- Watts 76
- Type Professional-Grade
- Temp. Rating Not Rated
Product Information
- Brand Hakko
- MFR # FT-8004
- Zoro # G7176712
- UPC # 641328080024
- Country of Origin Japan
- Category Soldering Irons & Accessories
Details
Item | Wire Stripper Connector Assembly |
Tip | Screwdriver |
Watts | 76 |
Type | Professional-Grade |
Temp. Rating | Not Rated |
Description
Wire Stripper Connector Assembly, Professional-Grade, 76 Watts, Temp. Rating Not Rated, Screwdriver Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Eliminator EL24I-62 Nzle 5/8" Taperd, PK2 (12601608)
- MENDA Screwdriver Point Probe, 7" L, Nylon, Blue (35618)
- BLUE DEMON SS Flux Core, Gas Shield Wire, 0.035X11lb. (308LT1-035-11)
- RADNOR Twin Welding Hose, 3/16dia, 12-1/2ft, Grd T (RAD64003335)
- HAKKO Soldering Station, Digital, 120V, 850 F (FX971-010)
- HAKKO Soldering Station Kit, 24V, 200W, 7-3/8"L (FX-9707)
- HAKKO Digital Soldering Station (FX888DX-010BY)
- HAKKO Soldering Iron, Blue, 40W (508-1/P)
- HAKKO HAKKO 190W Desoldering Station (FR-410)
- HAKKO HAKKO 140W FR Soldering Gun (FR-4103)
- WELLER Soldering Iron (WLBRK12)
- Hakko Soldering Irons & Accessories