Shop All Soldering Tips
Hakko
Tip, V-Groove, 2.4 X 10mm, FX-9701/9702
Mfr # T39-DR24
Zoro # G709899001
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Overall Length 4 3/64 in
- Tip Length 10 mm
- Tip Series T39
- Tip Type V-Groove Chisel
Product Information
- Brand Hakko
- MFR # T39-DR24
- Zoro # G709899001
- UPC # 641328087481
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Overall Length | 4 3/64 in |
Tip Length | 10 mm |
Tip Outside Diameter | 0.09 in |
Tip Width | 2.4 mm |
Details
Item | Soldering Tip |
Material | Composite |
Tip Series | T39 |
Tip Type | V-Groove Chisel |
Compatible Station | FX-971 |
Product Type | Soldering Tip |
Tip Angle | 25 Degrees |
Compatible Handpiece Manufacturer | Hakko |
Tip Thickness | 0.3 mm |
Compatible Handpiece Manufacturer Model Number | FX-9701, FX-9702 |
Maximum Operating Temperature | 850 Degrees F |
Tip Connection Type | Plug |
Description
Soldering Tip, Tip Series T39, Tip Type V-Groove Chisel, Tip Width 2.4 mm, Tip Length 10 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702, Tip Outside Diameter 0.09 in, Tip Thickness 0.3 mm, Tip Angle 25 Degrees , Tip Connection Type Plug, Compatible Station FX-971, Compatible Handpiece Manufacturer Hakko, Material Composite, Overall Length 4 3/64 in, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (210-0309)
- AMERICAN TORCH TIP Shield Cap, 277274 (277274)
- XTRWELD CTIP1GPN-6 Victor Style Cutt Tip 1GPN SRS 2 PC for Propane Size 6 (CTIP1-GPN-6)
- WELLER Soldering Pencil, 80W, 24V (WSP80N)
- HAKKO Soldering Tip, Chisel, 1.2mm x 22.5mm (T18-DL12)
- HAKKO Soldering Tip, Conical, 0.2mm x 11mm (T18-IS)
- HAKKO Solder Tip, 0.07 in. x 0.23 in., Knife (T30-KU)
- HAKKO Soldering Tip, Knife Blade, 4.6mm x 17mm (T15-KF)
- HAKKO Soldering Tip, Knife Blade, 4.7mm x 11mm (T15-KL)
- HAKKO Soldering Tip, Bevel, 0.5mm x 13.5mm (T18-C05)
- PLATO Soldering Tip, Micro Bevel, Size 1.2 mm (MS-5160)
- Hakko Soldering Tips