Shop All Soldering Tips
Hakko
Tip, Conical, R0.2 X 14mm, FX-9701/9702
Mfr # T39-BS02
Zoro # G309898992
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Compatible Handpiece Manufacturer Hakko
- Tip Length 14 mm
- Overall Length 4 13/64 in
- Tip Type Conical
Product Information
- Brand Hakko
- MFR # T39-BS02
- Zoro # G309898992
- UPC # 641328087306
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Tip Length | 14 mm |
Overall Length | 4 13/64 in |
Tip Width | 0.2 mm |
Tip Outside Diameter | 0.2 mm |
Details
Item | Soldering Tip |
Material | Composite |
Compatible Handpiece Manufacturer | Hakko |
Tip Type | Conical |
Tip Series | T39 |
Compatible Handpiece Manufacturer Model Number | FX-9701, FX-9702 |
Product Type | Soldering Tip |
Compatible Station | FX-971 |
Tip Thickness | 0.2 mm |
Maximum Operating Temperature | 850 Degrees F |
Tip Connection Type | Plug |
Description
Soldering Tip, Tip Series T39, Tip Type Conical, Tip Width 0.2 mm, Tip Length 14 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702, Tip Outside Diameter 0.2 mm, Tip Thickness 0.2 mm, Tip Connection Type Plug, Compatible Station FX-971, Compatible Handpiece Manufacturer Hakko, Material Composite, Overall Length 4 13/64 in, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMICO ELECTRIC 205A HF-TIG Arc Stick DC Inverter Welder, 100% Start, 80% Duty Cycle, 100-250V Wide Voltage Weldin (TIG-205HF)
- MILLER ELECTRIC Contact Tip, 0.035 in, Copper, Pack of 10 (T-M035)
- PROFESSIONAL PLASTICS Wegener Autotherm - WEG 06N, Temperature Gauge - Digital [Each] (HWELDGAUGE-WEG06N-A)
- ESAB 1/8 x 14in Sureweld 6011 Electrode 50lb (812000107)
- HAKKO Soldering Tip, Bevel, 1.0mm x 13.5mm (T18-C1)
- HAKKO Solder Tip, 0.03 in. x 0.23 in., Conical (T30-I)
- HAKKO Soldering Tip, Chisel, 1.6mm x 10mm (T15-D16)
- HAKKO Soldering Tip, Conical, 0.1mm x 13.5mm (T15-ILS)
- HAKKO Soldering Tip, Chisel, 1.2mm x 14.5mm (T18-D12)
- HAKKO Soldering Tip, Conical, 0.125mm x 14.5mm (T18-S4)
- HAKKO Soldering Tip, Flat Blade, 15.7mm (T15-1402)
- Hakko Soldering Tips