Shop All Soldering Accessories
Hakko
Tip Cleaning Paste, 100% Lead-Free
Mfr # FS100-01
Zoro # G8816342
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Re-Tinning
- For Use With FT-700
- Color Gray
- Characteristics Rejuvenate Tips
- Container Capacity 10 g
Product Information
- Brand Hakko
- MFR # FS100-01
- Zoro # G8816342
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Overall Depth | 2 1/2 in |
Overall Width | 6 1/2 in |
Overall Height | 2/5 in |
Details
Item | Tip Cleaning Paste |
Application | Re-Tinning |
For Use With | FT-700 |
Color | Gray |
Characteristics | Rejuvenate Tips |
Container Capacity | 10 g |
Product Type | Tip Cleaning Paste |
Description
Tip Cleaning Paste, For Use With FT-700, Overall Depth 2 1/2 in, Overall Height 2/5 in, Overall Width 6 1/2 in, Container Capacity 10 g, Application Re-Tinning, Product Type Tip Cleaning Paste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE MicroTorch HANDHELDTble Top w/Plastic (MAMT-51)
- AMERICAN TORCH TIP Cutting Tip, size 10 (1502-10)
- AMERICAN TORCH TIP Conductor Tube, 45 Degree (63-45)
- VICTOR Cutting , Heating , Welding Outfit (0384-2127)
- HAKKO Nozzle, Round, 1.0 x 2.2mm, Desoldering (N3-10)
- HAKKO Conversion Kit, Blue/Yellow, ESD Safe (FM2022-05)
- HAKKO Nozzle, Round, 1.3 x 3.0mm, Desoldering (A1006)
- HAKKO Nozzle, Round, 1.0 x 2.0mm, Desoldering (A1003)
- HAKKO Desoldering Tweezer Tip, Flat Blad, 2.0mm (A1378)
- HAKKO Solder Tip Cleaning Wire, Brass (599-029)
- HAKKO Connector Assembly, Blue, ESD Safe (FM2027-02)
- Hakko Soldering Accessories