Shop All Soldering Tips
Hakko
TIP, CHISEL, 2.4 X 6MM, FX-9701/9702
Mfr # T39-DS24
Zoro # G409899042
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Tip Series T39
- Product Type Soldering Tip
- Tip Length 6 mm
- Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702
Product Information
- Brand Hakko
- MFR # T39-DS24
- Zoro # G409899042
- UPC # 641328087528
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Tip Length | 6 mm |
Overall Length | 3 29/32 in |
Tip Outside Diameter | 0.09 in |
Tip Width | 2.4 mm |
Details
Item | Soldering Tip |
Material | Composite |
Tip Series | T39 |
Product Type | Soldering Tip |
Compatible Handpiece Manufacturer Model Number | FX-9701, FX-9702 |
Tip Thickness | 0.5 mm |
Compatible Station | FX-971 |
Compatible Handpiece Manufacturer | Hakko |
Tip Type | Chisel |
Tip Connection Type | Plug |
Maximum Operating Temperature | 850 Degrees F |
Description
Soldering Tip, Tip Series T39, Tip Type Chisel, Tip Width 2.4 mm, Tip Length 6 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702, Tip Outside Diameter 0.09 in, Tip Thickness 0.5 mm, Tip Connection Type Plug, Compatible Station FX-971, Compatible Handpiece Manufacturer Hakko, Material Composite, Overall Length 3 29/32 in, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1044)
- CHEMTRONICS Desoldering Wick, 10 ft., 1, Copper, Rosin (80-1-10)
- COXREELS Electric 12V Dc Explosion Proof 1/2Hp (1125WCL-12-ED)
- LINCOLN ELECTRIC TIG-MATE 17 STARTER KIT (K2266-1)
- HAKKO Soldering Tip, Bevel, 1.2mm x 15mm (T15-BC12)
- HAKKO Soldering Tip, Conical, 0.2mm x 22.5mm (T18-BL)
- HAKKO Soldering Tip, Bnt Chisel, 1.6mmx6mmx4.5mm (T15-JD16)
- HAKKO Soldering Tip, Bevel, 1mm x 11.5mm (T15-BC1)
- HAKKO Soldering Tip, Chisel, 1.2mm x 22.5mm (T18-DL12)
- HAKKO Soldering Tip, Chisel, 5.2mm x 8mm (T15-D52)
- WELLER Tip Solder Iron&Tin 8125 (8125)
- Hakko Soldering Tips