Shop All Soldering Tips
Hakko
Tip, Bevel, V-Groove, 2.4mm/25Deg X 11.5mm
Mfr # T39-BCR24
Zoro # G309899067
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702
- Tip Type V-Groove Bevel
- Overall Length 4 7/64 in
- Tip Length 11.5 mm
Product Information
- Brand Hakko
- MFR # T39-BCR24
- Zoro # G309899067
- UPC # 641328087238
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Overall Length | 4 7/64 in |
Tip Length | 11.5 mm |
Tip Outside Diameter | 0.09 in |
Tip Width | 2.4 mm |
Details
Item | Soldering Tip |
Material | Composite |
Compatible Handpiece Manufacturer Model Number | FX-9701, FX-9702 |
Tip Type | V-Groove Bevel |
Compatible Handpiece Manufacturer | Hakko |
Product Type | Soldering Tip |
Compatible Station | FX-971 |
Tip Angle | 25 Degrees |
Tip Thickness | 0.9 mm |
Tip Series | T39 |
Maximum Operating Temperature | 850 Degrees F |
Tip Connection Type | Plug |
Description
Soldering Tip, Tip Series T39, Tip Type V-Groove Bevel, Tip Width 2.4 mm, Tip Length 11.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702, Tip Outside Diameter 0.09 in, Tip Thickness 0.9 mm, Tip Angle 25 Degrees , Tip Connection Type Plug, Compatible Station FX-971, Compatible Handpiece Manufacturer Hakko, Material Composite, Overall Length 4 7/64 in, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Cable Connector, Male, Double Point, PK2 (94251410)
- ALPHA FRY Solder Flo-Temp 8 Oz (21945)
- CHEMTRONICS Solder Mask, For Circuit Board (CM8)
- OPTREL Potentiometer Kit, For OPTREL Helmets (5003.500)
- HAKKO Soldering Tip, Bevel, 1mm x 12mm (T15-C1)
- HAKKO Nozzle, Desoldering, 0.03" Size (N61-02)
- HAKKO Nozzle, Round, 1.0mm x 1.6mm Size (N61-03)
- HAKKO Soldering Tip, Conical, 0.125mm x 14.5mm (T18-S4)
- HAKKO Nozzle, Round, 1.6mm x 3.0mm Size (N61-10)
- HAKKO Soldering Tip, Chisel, 1.2mm x 14.5mm (T18-D12)
- ALPHA METALS Alpha Metals AM21604 8 oz. 062Bulk Electrical Solder (370475)
- Hakko Soldering Tips