Shop All Soldering Tips
Hakko
Tip, 1mm/45Deg X 11.5mm, FX-9701/9702
Mfr # T39-BC1020
Zoro # G709899087
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Tip Type Bevel
- Compatible Station FX-971
- Overall Length 4 7/64 in
- Tip Angle 45 Degrees
Product Information
- Brand Hakko
- MFR # T39-BC1020
- Zoro # G709899087
- UPC # 641328087092
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Overall Length | 4 7/64 in |
Tip Width | 2 mm |
Tip Length | 11.5 mm |
Tip Outside Diameter | 1 mm |
Details
Item | Soldering Tip |
Material | Composite |
Tip Type | Bevel |
Compatible Station | FX-971 |
Tip Angle | 45 Degrees |
Compatible Handpiece Manufacturer | Hakko |
Tip Thickness | 1 mm |
Compatible Handpiece Manufacturer Model Number | FX-9701, FX-9702 |
Tip Series | T39 |
Product Type | Soldering Tip |
Tip Connection Type | Plug |
Maximum Operating Temperature | 850 Degrees F |
Description
Soldering Tip, Tip Series T39, Tip Type Bevel, Tip Width 2 mm, Tip Length 11.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702, Tip Outside Diameter 1 mm, Tip Thickness 1 mm, Tip Angle 45 Degrees , Tip Connection Type Plug, Compatible Station FX-971, Compatible Handpiece Manufacturer Hakko, Material Composite, Overall Length 4 7/64 in, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1098)
- LINCOLN ELECTRIC Welding Helmet, Black, 3350 Series (K3034-4)
- VICTOR Nozzle, Welding, 00-W-1 (0324-0069)
- MAGSWITCH Fixturing Square, 1000 lb Max. Pull, Steel (8100099)
- HAKKO HAKKO T31B Chisel Soldering Tip (T31B-02D24)
- HAKKO Soldering Tip, Conical, 0.5mm x 14.5mm (T18-B)
- HAKKO Soldering Tip, Flat Blade, 21.2mm (T15-1403)
- HAKKO Soldering Tip, Flat Blade, 10.4mm (T15-1401)
- HAKKO Soldering Tip, Chisel, 5.2mm x 18mm (T18-S3)
- HAKKO Solder Tip, 0.07 in. x 0.23 in., Knife (T30-KU)
- PROSKIT Replacement Tip, for 902,512, Pencil Tip (902-534)
- Hakko Soldering Tips