Shop All Soldering Tips
Hakko
Soldering Tip, Conical, 0.2mmx7.5mmx9.3mm
Mfr # T15-JL02
Zoro # G8817347
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bent Conical
- Application Soldering
- For Use With Mfr. No. FM-2027
- Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028
- Tip Width 0.4 mm
Product Information
- Brand Hakko
- MFR # T15-JL02
- Zoro # G8817347
- UPC # 641328007021
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 0.2mm x 7.5mm x 9.3mm |
Tip Width | 0.4 mm |
Tip Length | 7.5 mm |
Tip Outside Diameter | 0.4 mm |
Details
Item | Soldering Tip |
Type | Bent Conical |
Application | Soldering |
For Use With | Mfr. No. FM-2027 |
Compatible Handpiece Manufacturer Model Number | FM-2027, FM-2028 |
Tip Type | Bent Conical |
Maximum Operating Temperature | 840 Degrees F |
Compatible Handpiece Manufacturer | Hakko |
Product Type | Soldering Tip |
Tip Series | T15 |
Compatible Station | FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951 |
Material | Composite |
Tip Angle | 30 Degrees |
Description
Soldering Tip, Tip Series T15, Tip Type Bent Conical, Tip Width 0.4 mm, Tip Length 7.5 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 0.4 mm, Tip Angle 30 Degrees , Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Water Hose, Rubber, 25' (WP18) (45V08R)
- AMERICAN BEAUTY TOOLS Soldering Iron Heating Element, 175w (9273X-175)
- WESTWARD 36" Filler Metal 0.035" Dia., AWS ER80S-D2, 1 lb. (20AP70)
- MILLER ELECTRIC Lens, 4" x 2-1/2" Plate Size (259572)
- HAKKO Soldering Tip, Conical, 0.2mmx1.6mmx7.9mm (T15-JS02)
- HAKKO Soldering Tip, Bent Conical (T15-J02)
- HAKKO Soldering Tip, Bevel, 3mm x 10mm (T15-BC3)
- HAKKO Solder Tip, 0.20 in. x 0.23 in., Chisel (T30-D06)
- HAKKO Soldering Tip, Flat Blade, 15.7mm (T15-1402)
- HAKKO Nozzle, Round, 1.0mm x 1.6mm Size (N61-03)
- TECHSPRAY No-Clean Green #3 Braid - AS (1822-5F)
- Hakko Soldering Tips