Shop All Soldering Tips
Hakko
Soldering Tip, Chisel, 1.5mm x 3mm x 19mm
Mfr # T15-1605
Zoro # G8817015
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chisel
- For Use With Mfr. No. FM-2027
- Application Soldering
- Tip Outside Diameter 1 mm
- Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951
Product Information
- Brand Hakko
- MFR # T15-1605
- Zoro # G8817015
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 1.5mm x 3mm x 19mm |
Tip Outside Diameter | 1 mm |
Tip Width | 1 mm |
Tip Length | 3 mm |
Details
Item | Soldering Tip |
Type | Chisel |
For Use With | Mfr. No. FM-2027 |
Application | Soldering |
Compatible Station | FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951 |
Compatible Handpiece Manufacturer Model Number | FM-2027, FM-2028 |
Material | Composite |
Maximum Operating Temperature | 840 Degrees F |
Compatible Handpiece Manufacturer | Hakko |
Tip Series | T15 |
Tip Type | Bent Chisel |
Tip Angle | 30 Degrees |
Product Type | Soldering Tip |
Description
Soldering Tip, Tip Series T15, Tip Type Bent Chisel, Tip Width 1 mm, Tip Length 3 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 1 mm, Tip Angle 30 Degrees , Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Contact Tip, FasTip, 0.035, PK10 (223016)
- HAKKO Desoldering Tweezer Tip, Flat Blad, 6.0mm (T16-1005)
- BLUE DEMON SS Weld Wire, 0.035", 30lb. Spool (ER308L-035-30)
- TECHSPRAY Pro Wick Blue #4 Braid - AS (1811-10F)
- HAKKO Soldering Tip, Chisel, 1.6mm x 10mm (T15-D16)
- HAKKO Soldering Tip, Chisel, 4.0mm x 7.5mm (T15-D4)
- HAKKO Soldering Tip, Chisel, 1.2mm x 10mm (T15-D12)
- HAKKO Nozzle, Round, 1.0mm x 2.0mm Size (N61-05)
- HAKKO Soldering Tip, Conical, 0.2mm x 14mm (T15-SB02)
- HAKKO Solder Tip, 0.05 in. x 0.33 in., Knife (T30-KN)
- WELLER Xnt Kn Soldering Tip 2.0Mm (T0054486399)
- Hakko Soldering Tips