Shop All Soldering Tips
Hakko
Soldering Tip, Bevel, 3mm x 10mm
Mfr # T15-BC3
Zoro # G8817094
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bevel
- Size 3mm x 10mm
- Application Soldering
- For Use With Mfr. No. FM-2027
- Tip Length 10 mm
Product Information
- Brand Hakko
- MFR # T15-BC3
- Zoro # G8817094
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 3mm x 10mm |
Tip Length | 10 mm |
Tip Width | 3.3 mm |
Tip Outside Diameter | 3 mm |
Details
Item | Soldering Tip |
Type | Bevel |
Application | Soldering |
For Use With | Mfr. No. FM-2027 |
Maximum Operating Temperature | 840 Degrees F |
Product Type | Soldering Tip |
Tip Angle | 45 Degrees |
Tip Type | Bevel |
Compatible Handpiece Manufacturer | Hakko |
Tip Series | T15 |
Material | Composite |
Compatible Handpiece Manufacturer Model Number | FM-2027, FM-2028 |
Compatible Station | FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951 |
Description
Soldering Tip, Tip Series T15, Tip Type Bevel, Tip Width 3.3 mm, Tip Length 10 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 3 mm, Tip Angle 45 Degrees , Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Kromer Usa Flag Style Welder Cap, Cotton (3Pk) (M00336-00000-7375)
- PUREX Labrynth Pre-Filter F6, Used With Alpha (202269)
- BLUE DEMON TRUE VIEW PANO WELDING HOOD, INTERIOR COVER LENS SET, 2 PACK (BDWH-TRUEVIEW-PANO-IL)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .035, Spool (ED030632)
- HAKKO Soldering Tip, Conical, 0.1mm x 12.7mm (T15-IL)
- HAKKO Soldering Tip, Bnt Chisel, 1.6mmx6mmx4.5mm (T15-JD16)
- HAKKO Nozzle, Round, 3.0mm x 4.8mm Size (N61-15)
- HAKKO Soldering Tip, Conical, 0.2mmx7.5mmx9.3mm (T15-JL02)
- HAKKO Soldering Tip, Knife Blade, 5.0mm x 14mm (T18-K)
- HAKKO Soldering Tip, Chisel, 2.0mm x 5mm (T15-D2)
- HAKKO Soldering Tip, Bevel, 0.8mm x 15.5mm (T18-C08)
- Hakko Soldering Tips