Shop All Soldering Tips
Hakko
Soldering Tip, Bent Conical
Mfr # T15-J02
Zoro # G8817304
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bent Conical
- Application Soldering
- For Use With Mfr. No. FM-2027
- Tip Outside Diameter 0.4 mm
- Tip Length 3.5 mm
Product Information
- Brand Hakko
- MFR # T15-J02
- Zoro # G8817304
- UPC # 641328006932
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 0.2mm x 3.5mm x 12mm |
Tip Outside Diameter | 0.4 mm |
Tip Length | 3.5 mm |
Tip Width | 0.4 mm |
Details
Item | Soldering Tip |
Type | Bent Conical |
Application | Soldering |
For Use With | Mfr. No. FM-2027 |
Material | Composite |
Compatible Handpiece Manufacturer | Hakko |
Tip Type | Bent Conical |
Product Type | Soldering Tip |
Compatible Station | FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951 |
Maximum Operating Temperature | 840 Degrees F |
Tip Angle | 30 Degrees |
Tip Series | T15 |
Compatible Handpiece Manufacturer Model Number | FM-2027, FM-2028 |
Description
Soldering Tip, Tip Series T15, Tip Type Bent Conical, Tip Width 0.4 mm, Tip Length 3.5 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 0.4 mm, Tip Angle 30 Degrees , Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Collet Body, Copper, 3/32 In, PK5 (13N28)
- WESTWARD Welding Wire, 0.035 in.dia., ER110S1 (20YE09)
- ESAB DUAL SHIELD 7100 Ultra 035x15/PSP AWS-E7 (248001141)
- TECHSPRAY Pro Wick Blue #4 Braid - AS (1811-5F)
- HAKKO Soldering Tip, Conical, 0.2mmx7.5mmx9.3mm (T15-JL02)
- HAKKO Soldering Tip, Conical, 0.2mmx1.6mmx7.9mm (T15-JS02)
- HAKKO Soldering Tip, Bevel, 1.2mm x 15mm (T15-BC12)
- HAKKO Soldering Tip, Bevel, 2mm x 19mm (T15-CF2)
- HAKKO Soldering Tip, Bent Chisel, 1.4mmx6mmx7mm (T15-JD14)
- HAKKO Soldering Tip, Chisel, 2.0mm x 5mm (T15-D2)
- WELLER Soldering Tip, Chisel, 1/2In. (T0054442899)
- Hakko Soldering Tips