Shop All Soldering Tools
Hakko
Soldering Station, Digital, 85 Watts, 120V
Mfr # FX100-04
Zoro # G2019361
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- Voltage 120 V
- Watts 85 W
- Temp. Range (F) 660 Degrees to 895 Degrees
- Includes 3-Wire Power Cord, Gray Soldering Iron Grip, Green Soldering Iron Grip, Heat Resistant Pad, Iron Holder, Soldering Iron, Yellow Soldering Iron Grip
Product Information
- Brand Hakko
- MFR # FX100-04
- Zoro # G2019361
- UPC # 641328063546
- Country of Origin Japan
- Category Soldering Tools
Dimensions
Handpiece Cord Length | 4.3 ft |
Overall Depth | 6.6 in |
Overall Height | 5.9 in |
Tip Width | 2.4 mm |
Overall Width | 5 in |
Description
Soldering Station, ESD Safe Yes, Handpiece Style Soldering Iron, Number of Channels 1, Station Power Consumption 85 W, Tip Type Chisel, Tip Width 2.4 mm, Operating Temperature (Minimum) 660 Degrees F, Operating Temperature (Maximum) 840 Degrees F, Handpiece FX1001-51, Product Type Soldering Station, Series FX-100, Application Soldering, Compatible Handpiece Manufacturer Model Number FX-1001, Compatible Tip Series T31, Display Type Digital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Self Contained Desoldering & Soldering Station (FM204-01)
- LINCOLN ELECTRIC TIG Torch Package, 18 Series, Caliber (K4843-18F-2)
- LINCOLN ELECTRIC LINCOLN TIG Welding Long Back Cap (KP4745-L)
- MARKAL Temperature Indicator, 425 deg. F (86751)
- HAKKO Rework Station, 3 Port, STA, 120V, ESD Safe (FM206-STA)
- HAKKO Desoldering Station, Analog, 120VAC, 140W (FR-301-03/P)
- HAKKO Rework Station, 410W, 120V, 3 Port (FM206-55)
- HAKKO Soldering Station, Digital, 75W, ESD Safe (FX951-66)
- HAKKO Dual Port Soldering System w/Soldering Handpiece (FM203-01)
- HAKKO Rework Station, 3 Port, DTS, 120V, ESD Safe (FM206-DTS)
- SOLDER - IT, INC. Solder It SG-94 1'' D x 7'' L x 4'' W Screwgrab Specialty Tool (SG-94)
- Hakko Soldering Tools