Shop All Fume Extractors & Accessories
Hakko
Soldering Fume Extractor, 120V, ESD Safe
Mfr # FA430-16
Zoro # G8816832
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13 in
- Inlet Diameter 3 in
- Air Flow 167 cfm
- Watts 110
- Input Voltage 120V AC
Product Information
- Brand Hakko
- MFR # FA430-16
- Zoro # G8816832
- Country of Origin Japan
- Category Fume Extractors & Accessories
Dimensions
Width | 13 in |
Inlet Diameter | 3 in |
Depth | 13.5 in |
Max. Exhaust Hose Length | 10 ft |
Height | 14.4 in |
Housing Height | 14.4 in |
Housing Depth | 13.5 in |
Extraction Arm Length (Maximum) | 3.9 ft |
Housing Width | 13 in |
Extraction Arm Diameter | 2.2 in |
Description
Soldering Fume Extractor, Maximum Air Flow 167 cfm, Minimum Air Flow 92 cfm, Extraction Arm Diameter 2.2 in, Extraction Arm Length (Maximum) 3.9 ft, Power Consumption 110 W, Sound Level 53 dB, Filter Area 0.8 sq ft, Filter Type HEPA Filter, Prefilter, Input Voltage 120V AC, Motor Horsepower (Maximum) 5/32 hp, Compatible Filter Manufacturer Part Number 999-245, A1585, A1586, Features 3 Speeds (Low, Med, High), ESD Safe, Filter Media Activated Carbon, Frequency 50 Hz, 60 Hz, Housing Depth 13.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 8 (229-8)
- TWECO Welding Contact Tip, PK25 (11101103)
- LINCOLN ELECTRIC Metal-Cored Wire, Steel Spool, 0.0625" Dia (ED030394)
- MILLER ELECTRIC Nozzle, Straight, Orifice, 3/4 (199617)
- HAKKO Fume Extractor Kit, 2.2 in Arm Dia (FA-430-K1T1)
- HAKKO Fume Extractor Pre-Filter, Polythylne, PK10 (A1585)
- HAKKO Benchtop Solder Fume Extractor, 120V (FA400-04)
- HAKKO Loc-Line with Round Nozzle, Neoprene (999-205-01B)
- HAKKO Loc-Line with Rectangle Nozzle, Neoprene (999-205-02B)
- HAKKO Fume Extraction Duct Kit with Round Nozzle (C1572)
- HAKKO Replacement Filter for FA-400, PK5 (A1001)
- Hakko Fume Extractors & Accessories