Shop All Soldering Tips
Hakko
Solder Tip, 0.20 in. x 0.23 in., Chisel
Mfr # T30-D06
Zoro # G2019081
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chisel
- For Use With Mfr. No. FM-2032
- Standards RoHS Compliant
- Application Soldering
- Material Composite
Product Information
- Brand Hakko
- MFR # T30-D06
- Zoro # G2019081
- UPC # 641328063461
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 0.02 in x 0.23 in |
Tip Outside Diameter | 0.6 mm |
Tip Width | 0.6 mm |
Tip Length | 6 mm |
Details
Description
Soldering Tip, Tip Series T30, Tip Type Chisel, Tip Width 0.6 mm, Tip Length 6 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2032, Tip Outside Diameter 0.6 mm, Tip Thickness 0.3 mm, Compatible Station FM-203, FM-206, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Gas Lens, Copper / Brass, 3/32 In, PK2 (45V44)
- AVEN Solder Aid Kit, 6 pcs.. (17524)
- WESTWARD 36" TIG Welding Rod 1/16" Dia., AWS ER308LSi, 1 lb. (20AN52)
- MILLER ELECTRIC MILLER 35ft MIG Welding Liner (232321)
- HAKKO Solder Tip, 0.03 in. x 0.25 in., Chisel (T30-D1)
- HAKKO Soldering Tip, Bevel, 3mm x 19.5mm (T15-CF3)
- HAKKO Soldering Tip, Conical, 0.3mm x 16.5mm (T15-SB03)
- HAKKO HAKKO 2.7mmW Conical Desoldering Nozzle (N60-02)
- HAKKO Soldering Tip, Chisel, 1.5mm x 17mm (T15-1603)
- HAKKO Soldering Tip, Bent Conical (T15-J02)
- HAKKO Soldering Tip, Chisel, 1.2mm x 15.5mm (T18-S9)
- Hakko Soldering Tips