Shop All Soldering Tips
Hakko
Solder Tip, 0.05 in. x 0.33 in., Knife
Mfr # T30-KN
Zoro # G2019048
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Knife
- Standards RoHS Compliant
- Application Soldering
- For Use With Mfr. No. FM-2032
- Tip Width 1.4 mm
Product Information
- Brand Hakko
- MFR # T30-KN
- Zoro # G2019048
- UPC # 641328063515
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 0.05 in x 0.33 in |
Tip Width | 1.4 mm |
Tip Outside Diameter | 1.4 mm |
Tip Length | 8.5 mm |
Details
Item | Soldering Tip |
Type | Knife |
Standards | RoHS Compliant |
Application | Soldering |
For Use With | Mfr. No. FM-2032 |
Material | Composite |
Compatible Station | FM-203, FM-206, FX-951 |
Compatible Handpiece Manufacturer Model Number | FM-2032 |
Tip Type | Knife |
Tip Thickness | 0.8 mm |
Maximum Operating Temperature | 840 Degrees F |
Tip Angle | 45 Degrees |
Product Type | Soldering Tip |
Tip Series | T30 |
Compatible Handpiece Manufacturer | Hakko |
Description
Soldering Tip, Tip Series T30, Tip Type Knife, Tip Width 1.4 mm, Tip Length 8.5 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2032, Tip Outside Diameter 1.4 mm, Tip Thickness 0.8 mm, Tip Angle 45 Degrees , Compatible Station FM-203, FM-206, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Fume Extractor, 10 ft Arm, MERV 14 (K4261-2)
- THERMAL DYNAMICS Plasma Cutter Torch, Range 20-60A, w/Lead (7-5200)
- HAKKO Blades, 6-3/4" L, PR (G4-1601)
- LINCOLN ELECTRIC Hose Connector (K2389-10)
- HAKKO Solder Tip, 0.07 in. x 0.23 in., Knife (T30-KU)
- HAKKO Soldering Tip, Conical, 0.1mm x 13.5mm (T15-ILS)
- HAKKO Soldering Tip, Bent Chisel, 1.4mmx6mmx7mm (T15-JD14)
- HAKKO Nozzle, Round, 1.0mm x 2.5mm Size (N61-08)
- HAKKO Soldering Tip, Bevel, 3mm x 10mm (T15-BC3)
- HAKKO Soldering Tip, Chisel, 1.2mm x 14.5mm (T18-D12)
- OATEY Solder Wire 50/50 Solid 226G (50192)
- Hakko Soldering Tips