Shop All Soldering Tips
Hakko
Solder Tip, 0.03 in. x 0.23 in., Conical
Mfr # T30-I
Zoro # G2019066
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Size 0.03 in x 0.23 in
- For Use With Mfr. No. FM-2032
- Standards RoHS Compliant
- Application Soldering
Product Information
- Brand Hakko
- MFR # T30-I
- Zoro # G2019066
- UPC # 641328063485
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 0.03 in x 0.23 in |
Tip Outside Diameter | 0.2 mm |
Tip Length | 6 mm |
Tip Width | 0.2 mm |
Details
Item | Soldering Tip |
Type | Conical |
For Use With | Mfr. No. FM-2032 |
Standards | RoHS Compliant |
Application | Soldering |
Compatible Station | FM-203, FM-206, FX-951 |
Product Type | Soldering Tip |
Material | Composite |
Compatible Handpiece Manufacturer Model Number | FM-2032 |
Maximum Operating Temperature | 840 Degrees F |
Tip Type | Conical |
Tip Series | T30 |
Compatible Handpiece Manufacturer | Hakko |
Description
Soldering Tip, Tip Series T30, Tip Type Conical, Tip Width 0.2 mm, Tip Length 6 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2032, Tip Outside Diameter 0.2 mm, Compatible Station FM-203, FM-206, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Tweco Style MIG Gun Liner, 300A - 450A, .052" to 1/16", 15' (1440-1113) (PA44-116-15)
- OATEY Lead Free Flux, Paste, Lead Free, 8 oz. (30372)
- PARKER TORCHOLOGY Wire Clamp (53N04)
- AMERICAN TORCH TIP Nozzle 1.7mm, PK10 (1324864)
- HAKKO Soldering Tip, Conical, 0.5mm x 14.5mm (T18-B)
- HAKKO Soldering Tip, Bevel, 1mm x 11.5mm (T15-BCF1)
- HAKKO Soldering Tip, Chisel, 2.0mm x 22.5mm (T18-DL2)
- HAKKO Soldering Tip, Chisel, 2.4mm x 14.5mm (T18-D24)
- HAKKO Soldering Tip, Conical, 0.5mm x 10mm (T15-B2)
- HAKKO Nozzle, Round, 1.3mm x 3.0mm Size (N61-09)
- HAKKO Nozzle, Round, 1.0mm x 1.6mm Size (N61-03)
- Hakko Soldering Tips