Shop All Soldering Tools
Hakko
Rework Station, 3 Port, DSA, 120V, ESD Safe
Mfr # FM206-DSA
Zoro # G8816665
product price: $2,082.99
/ea
Free Shipping & Returns
$2,082.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Type Digital
- Watts 410 W
- Temp. Range (F) 660 Degrees to 840 Degrees
- Temp. Accuracy (F) Greater Than +/-27 Degrees
Product Information
- Brand Hakko
- MFR # FM206-DSA
- Zoro # G8816665
- Country of Origin Japan
- Category Soldering Tools
Dimensions
Handpiece Cord Length | 1.2 m |
Description
3-Port Rework Station, ESD Safe Yes, Handpiece Style Desoldering Gun, Hot Air Rework Tool, Soldering Iron, Number of Channels 3, Station Power Consumption 410 W, Tip Type Not Included, Operating Temperature (Maximum) 1,030 Degrees F, Operating Temperature (Minimum) 200 Degrees F, Handpiece Manufacturer Part Number Air = FM-2029, Desolder = FM-2024, Solder = FM-2027, Product Type Soldering, Desoldering & Hot Air Rework Station, Series FM-206, Application Desoldering and Soldering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Nozzle, Round, 1.0mm x 1.6mm Size (N61-03)
- ALCOTEC ER4043 3/64 1# Spool Alum MIG Wire (404301047)
- HOT MAX TIP MEDIUM DUTY SZ2 WELDING NOZZLE (22089)
- XTRWELD SELECT 309L-16 Filler Metal, 1/8, Stainless Steel, 1 lb Display Pack (SE309L16125-1DP)
- HAKKO Wirestripping System, 120V, Thermal Type (FT-802)
- HAKKO Wirestripping System, 120V, Thermal Type (FT-802)
- HAKKO Desoldering Station, Analog, 120VAC, 140W (FR-301-03/P)
- HAKKO Self Contained Desoldering & Soldering Station (FM204-01)
- HAKKO Dual Port Soldering System w/Heavy Duty Handpiece (FM203-HD)
- HAKKO Soldering Iron, Electronic, 67W, 120V (FX601-02/P)
- WELLER Soldering Pencil, 120W (T0052920299N)
- Hakko Soldering Tools