Shop All Soldering Accessories
Hakko
Nozzle, Round, 2.3mm x 4.0mm Size
Mfr # N61-17
Zoro # G6525257
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Desoldering
- For Use With FR-301/4101/4102/4103/4104
- Type Round
- Size 2.3mm x 4.0mm
- Tip Type Round
Product Information
- Brand Hakko
- MFR # N61-17
- Zoro # G6525257
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Size | 2.3mm x 4.0mm |
Tip Width | 4 mm |
Tip Inside Diameter | 2.3 mm |
Tip Outside Diameter | 4 mm |
Details
Item | Nozzle |
Application | Desoldering |
For Use With | FR-301/4101/4102/4103/4104 |
Type | Round |
Tip Type | Round |
Compatible Handpiece Manufacturer Model Number | FR-301, FR-4101, FR-4102, FR-4104, FR4103 |
Product Type | Desoldering Nozzle |
Maximum Operating Temperature | 450 Degrees C |
Compatible Station | FR-410 |
Description
Nozzle, Tip Type Round, Tip Width 4 mm, Tip Inside Diameter 2.3 mm, Tip Outside Diameter 4 mm, Compatible Handpiece Manufacturer Model Number FR-301, FR-4101, FR-4102, FR-4104, FR4103, Application Desoldering, Compatible Station FR-410, Maximum Operating Temperature 450 Degrees C, Product Type Desoldering Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING Brass Scratch Brush, 93APB (BRM93APB)
- COXREELS Dual Hose Hand Crank Welding Reel (1275W-3-100-C)
- SMITH EQUIPMENT Heating Tip, ST, Tip Size 830,000 BTU (ST825)
- JACKSON SAFETY Capmount Adapt Metal Detach Brack SlotCap Spark Deflect Univ (14949)
- HAKKO Nozzle, Round, 2.0 x 3.4mm, Desoldering (N3-20)
- HAKKO Nozzle, Hot Air, Single Jet, 4.0mm (N4-02)
- HAKKO HAKKO Housing (B5232)
- HAKKO Nozzle, 0.05 in. x 0.11 in., Rework, Bent (N51-05)
- HAKKO Nozzle, Round, 0.8 x 2.0mm, Desoldering (N3-08)
- HAKKO Nozzle, Round, 0.8 x 1.8mm, Desoldering (A1002)
- WELLER Soldering Brass Tip Cleaner 5 pc (WLACCBS-02)
- Hakko Soldering Accessories