Shop All Soldering Tips
Hakko
Nozzle, Round, 1.0mm x 2.5mm Size
Mfr # N50B-04
Zoro # G6273780
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- Application Desoldering
- For Use With Mfr. No. FR300-05/P
- Compatible Handpiece Manufacturer Model Number FR-301
- Tip Width 2.5 mm
Product Information
- Brand Hakko
- MFR # N50B-04
- Zoro # G6273780
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 1.0mm x 2.5mm |
Tip Width | 2.5 mm |
Tip Outside Diameter | 2.5 mm |
Tip Inside Diameter | 1.05 mm |
Overall Length | 17.5 mm |
Details
Item | Nozzle |
Type | Round |
Application | Desoldering |
For Use With | Mfr. No. FR300-05/P |
Compatible Handpiece Manufacturer Model Number | FR-301 |
Product Type | Desoldering Nozzle |
Maximum Operating Temperature | 500 Degrees C |
Tip Type | Round |
Description
Nozzle, Tip Type Round, Tip Width 2.5 mm, Tip Inside Diameter 1.05 mm, Tip Outside Diameter 2.5 mm, Compatible Handpiece Manufacturer Model Number FR-301, Application Desoldering, Maximum Operating Temperature 500 Degrees C, Overall Length 17.5 mm, Product Type Desoldering Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Hard Hat Interchange System (HHIS) Adapters (38426)
- MILLER ELECTRIC Contact Tip, FasTip, 0.052-3/64, PK10 (223019)
- DAP Resin 1-Lb Weldwood Plastic Re (00203)
- JACKSON SAFETY TrueSight II Digital Variable ADF Welding Helmets with Balder Technology (46163)
- HAKKO Nozzle, Round, 4.0mm x 5.8mm Size (N61-16)
- HAKKO HAKKO T11 Chisel Soldering Tip (T11-D4)
- HAKKO Nozzle, Extra Long, 1.6mm x 3.0mm Size (N61-14)
- HAKKO Soldering Tip, Chisel, 4.0mm x 22mm (T15-DL4)
- HAKKO Soldering Tip, Bevel, 1mm x 11.5mm (T15-BC1)
- HAKKO HAKKO T31B Chisel Soldering Tip (T31B-02D16)
- TURBOTORCH TurboTorch 341-0386-0335 X-3B Kit|X-3B Plumb & Refrig Kitw-Size 3 & 11 Tips (341-0386-0335)
- Hakko Soldering Tips