Shop All Soldering Tips
Hakko
HAKKO T11 Chisel Soldering Tip
Mfr # T11-D4
Zoro # G904246006
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Field Service Technicians, Hobbyists
- Tip Type Chisel
- Tip Length 7.5 mm
- Tip Width 4 mm
- Tip Outside Diameter 12.7 mm
Product Information
- Brand Hakko
- MFR # T11-D4
- Zoro # G904246006
- UPC # 641328046112
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Tip Length | 7.5 mm |
Tip Width | 4 mm |
Tip Outside Diameter | 12.7 mm |
Details
Item | TIP |
Application | Field Service Technicians, Hobbyists |
Tip Type | Chisel |
Compatible Handpiece Manufacturer | Hakko |
Product Type | Soldering Tip |
Compatible Handpiece Manufacturer Model Number | FX-901 |
Tip Series | T11 |
Description
TIP, Tip Series T11, Tip Type Chisel, Tip Width 4 mm, Tip Length 7.5 mm, Maximum Operating Temperature Not Applicable, Compatible Handpiece Manufacturer Model Number FX-901, Tip Outside Diameter 12.7 mm, Tip Thickness Not Applicable, Tip Angle Not Applicable, Tip Connection Type Not Applicable, Compatible Station Not Applicable, Compatible Handpiece Manufacturer Hakko, Application Field Service Technicians, Hobbyists, ESD Safe Not Applicable, Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND LEAD REELS Heavy Duty Fixed Base Welding Lead Reel, Triple, 12 in., Black (FBT12BLK)
- LINCOLN ELECTRIC Engine Maintenance Kit for GV750 (K5380-1)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-200, 15 psi, Use With: Acetylene (30-15-200)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1/16", Pk10 (621-0153)
- HAKKO Soldering Tip, Chisel, 2.4mm x 14.5mm (T18-D24)
- HAKKO Soldering Tip, Knife Blade, 4.7mm x 11mm (T15-KL)
- HAKKO Soldering Tip, Conical, 0.2mm x 7.5mm (T15-B)
- HAKKO Soldering Tip, Knife Blade, 4.7mm x 15mm (T15-K)
- HAKKO Soldering Tip, Chisel, 3.2mm x 5mm (T15-D32)
- HAKKO Solder Tip, 0.20 in. x 0.23 in., Chisel (T30-D06)
- WELLER Xnt Kn Soldering Tip 2.0Mm (T0054486399)
- Hakko Soldering Tips