Shop All Soldering Accessories
Hakko
HAKKO Sil Handpiece Receptacle Rest
Mfr # B5247
Zoro # G3311807
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Use With Hakko FT-8004 Thermal Wire Stripper Handpiece
- Length 11 in
- Size 11 in
- Compatible Station Manufacturer Model Number FT-802
Product Information
- Brand Hakko
- MFR # B5247
- Zoro # G3311807
- UPC # 641328080000
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Length | 11 in |
Size | 11 in |
Overall Length | 11 in |
Details
Item | Handpiece Rests |
Color | Silver |
For Use With | Hakko FT-8004 Thermal Wire Stripper Handpiece |
Compatible Station Manufacturer Model Number | FT-802 |
Product Type | Handpiece Receptacle Rest |
Compatible Handpiece Manufacturer Model Number | FT-8004 |
Description
Handpiece Rests, For Use With Hakko FT-8004 Thermal Wire Stripper Handpiece, Includes Handpiece Receptacle Rest, Compatible Handpiece Manufacturer Model Number FT-8004, Compatible Station Manufacturer Model Number FT-802, Color Silver, Features Designed to Sit Within the C5012 Holder, Overall Length 11 in, Product Type Handpiece Receptacle Rest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER WELLER 80W Soldering Iron (WLIR8012A)
- AMERICAN BEAUTY TOOLS Resistance Soldering System (10599 120)
- POWERWELD Victor Style Cutting Tip, HD, Acetylene, #6 (0330-0009) (6-1-101)
- MAGSWITCH Fixturing Square, Steel, On/Off Setting (8100580)
- HAKKO Desoldering Tweezer Tip, Flat Blad, 1.0mm (A1379)
- HAKKO Green Assembly Sleeve, Locking, Anti-Bacterial (B3219)
- HAKKO Nozzle, Hot Air, Single Jet, 4.4mm (A1130)
- HAKKO Desoldering Tweezer Tip, Flat Blade, 2.0mm (T9-L2)
- HAKKO Orange Assembly Sleeve, Locking, Anti-Bacterial (B3217)
- HAKKO Nozzle, Hot Air, Single Jet, 4.0mm (N4-02)
- HAKKO Nozzle, Round, 0.8 x 1.8mm, Desoldering (A1002)
- Hakko Soldering Accessories