Shop All Soldering Tips
Hakko
HAKKO 2.7mmW Conical Desoldering Nozzle
Mfr # N60-02
Zoro # G604377208
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Desoldering
- Tip Outside Diameter 2.7 mm
- Tip Inside Diameter 1 mm
- Tip Width 2.7 mm
- Product Type Desoldering Nozzle
Product Information
- Brand Hakko
- MFR # N60-02
- Zoro # G604377208
- UPC # 641328060196
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Tip Outside Diameter | 2.7 mm |
Tip Inside Diameter | 1 mm |
Tip Width | 2.7 mm |
Details
Item | NOZZLE |
Application | Desoldering |
Product Type | Desoldering Nozzle |
Maximum Operating Temperature | 500 Degrees C |
Tip Type | Conical |
Compatible Handpiece Manufacturer Model Number | FR-4001, FR-4003 |
Description
NOZZLE, Tip Type Conical, Tip Width 2.7 mm, Tip Inside Diameter 1 mm, Tip Outside Diameter 2.7 mm, Compatible Handpiece Manufacturer Model Number FR-4001, FR-4003, Application Desoldering, Maximum Operating Temperature 500 Degrees C, Overall Length Not Applicable, Product Type Desoldering Nozzle, Standards Not Applicable, Tip Length Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-2-62R)
- XTRWELD E8018-C1 1/8 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE8018C1125-10)
- LONGEVITY 15 Series MIG Gun CONTACT TIPS: 0.035"(0.9mm), 10-Piece Kit (444490)
- FLANGE WIZARD Flange Aligner Pin, Large, Threaded (38240-TL)
- HAKKO Soldering Tip, Bevel, 1.0mm x 13.5mm (T18-C1)
- HAKKO Soldering Tip, Bevel, 0.6mm x 14mm (T15-SBC04)
- HAKKO Nozzle, Round, 1.0mm x 1.6mm Size (N61-03)
- HAKKO Soldering Tip, Chisel, 3.2mm x 5mm (T15-D32)
- HAKKO Soldering Tip, Conical, 0.2mm x 22.5mm (T18-BL)
- HAKKO Nozzle, Round, 0.8mm x 1.8mm Size (N61-04)
- HAKKO Soldering Tip, Conical, 0.2mmx7.5mmx9.3mm (T15-JL02)
- Hakko Soldering Tips