Shop All Soldering Tools
Hakko
HAKKO 140W Desoldering Tool
Mfr # A5056
Zoro # G3311116
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24
- Type Thermal
- For Use With FR4104
- Power Consumption 140 W
- Compatible Tool Manufacturer Model Number FR-4104
Product Information
- Brand Hakko
- MFR # A5056
- Zoro # G3311116
- UPC # 641328079615
- Country of Origin Japan
- Category Soldering Tools
Details
Item | Desoldering Tool Heating Element |
Voltage | 24 |
Type | Thermal |
For Use With | FR4104 |
Power Consumption | 140 W |
Compatible Tool Manufacturer Model Number | FR-4104 |
Product Type | Desoldering Tool |
Operating Voltage | 24V |
Maximum Operating Temperature | 940 Degrees F |
Description
Desoldering Tool Heating Element, Power Consumption 140 W, Operating Voltage 24V, Maximum Operating Temperature 940 Degrees F, Compatible Tool Manufacturer Model Number FR-4104, For Use With FR4104, Product Type Desoldering Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Turbojet Swivel Torch, Silver (2610-33)
- HOT MAX Torch Kit, Propane, 500,000 BTU, With Boost Valve, Compact (50200)
- OPTREL Polycarbonate Plate Gold Coated, Shade 10 (5011.180)
- MILLER ELECTRIC Control Switch (011746)
- HAKKO Preheater, 302 deg. to 572 deg. F, 470W (FR830-02)
- HAKKO Self Contained Desoldering & Soldering Station (FM204-01)
- HAKKO Hot Air Pencil Station, Analog, 85W, 120V (851-2)
- HAKKO Rework Station, 3 Port, STA, 120V, ESD Safe (FM206-STA)
- HAKKO Preheater, Digital, 120 Voltage, 730 Watts (FR870B-04)
- HAKKO Rework Station, 3 Port, DTS, 120V, ESD Safe (FM206-DTS)
- WELLER Soldering Pencil, 120W (T0052920299N)
- Hakko Soldering Tools