Shop All Fume Extractors & Accessories
Hakko
Fume Extractor Carbon Filter Odor
Mfr # 999-245
Zoro # G8816762
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pleated Media
- For Use With Mfr. No. FA430
- Application Soldering Smoke and Fumes
- Features Removes Odor
- Filter Type Activated Carbon Filter
Product Information
- Brand Hakko
- MFR # 999-245
- Zoro # G8816762
- Country of Origin United States
- Category Fume Extractors & Accessories
Details
Item | Fume Extractor Carbon Odor Filter |
Material | Pleated Media |
For Use With | Mfr. No. FA430 |
Application | Soldering Smoke and Fumes |
Features | Removes Odor |
Filter Type | Activated Carbon Filter |
Process | Soldering Fumes, Soldering Smoke |
Compatible Extractor Series | FA-430 |
Compatible Extractor Manufacturer Part Number | FA430-16, FA430-KIT1, FA430-KIT2 |
Description
Fume Extractor Carbon Odor Filter, Filter Type Activated Carbon Filter, Compatible Extractor Series FA-430, Compatible Extractor Manufacturer Part Number FA430-16, FA430-KIT1, FA430-KIT2, Features Removes Odor, Process Soldering Fumes, Soldering Smoke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MIG Welding Gun, 250A, 15 ft. L Cable (1770037)
- TURBOTORCH Torch Kit, X-5MC Series, Acetylene (0386-0384)
- HAKKO Soldering Tip, Bevel, 1mm x 12mm (T15-C1)
- POWERWELD Polycarbonate Filter Plate, 2" x 4-1/4", Shade #12 (MP2PC12)
- HAKKO Loc-Line with Rectangle Nozzle, Neoprene (999-205-02B)
- HAKKO Fume Extractor Pre-Filter, Polythylne, PK10 (A1585)
- HAKKO Fume Extraction Duct Kit with Round Nozzle (C1572)
- HAKKO Fume Extraction Duct Kit with Rectangle Nozzle (C1571)
- HAKKO Benchtop Solder Fume Extractor, 120V (FA400-04)
- HAKKO Fume Extractor Main Filter (A1586)
- LINCOLN ELECTRIC Portable Fume Extractor, 8 ft Hose (K3972-5)
- Hakko Fume Extractors & Accessories