Shop All Soldering Accessories
Hakko
Desoldering Tweezer Tip, Pointed, 0.5mm
Mfr # T16-1001
Zoro # G8817453
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Desoldering
- For Use With FM-2022
- Material Copper
- Size 0.5 mm
- Type Pointed
Product Information
- Brand Hakko
- MFR # T16-1001
- Zoro # G8817453
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Size | 0.5 mm |
Tip Inside Diameter | 0.2 mm |
Tip Width | 0.2 mm |
Tip Outside Diameter | 0.008 in |
Details
Item | Desoldering Tweezer Tip |
Application | Desoldering |
For Use With | FM-2022 |
Material | Copper |
Type | Pointed |
Compatible Handpiece Manufacturer Model Number | FM-2022 |
Maximum Operating Temperature | 400 Degrees C |
Tip Type | Chip |
Product Type | Desoldering Tweezers Tip |
Compatible Station | FM-203; FM-206 |
Description
Desoldering Tweezer Tip, Tip Type Chip, Tip Width 0.2 mm, Tip Inside Diameter 0.2 mm, Tip Outside Diameter 0.008 in, Compatible Handpiece Manufacturer Model Number FM-2022, Application Desoldering, Compatible Station FM-203; FM-206, Material Copper, Maximum Operating Temperature 400 Degrees C, Product Type Desoldering Tweezers Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 1 (3-GPN-1)
- JACKSON SAFETY Weld CLR 4.5x5.25 Safety Plate w/ Gasket (24734)
- 3M SPEEDGLAS Welding Helmet with Hat, 100 Series (07-0014-00NR)
- TWECO Gas Diffuser, EL52CT, PK5 (15601109)
- HAKKO Nozzle, Round, 2.3 x 4.0mm, Desoldering (A1396)
- HAKKO Yellow Assembly Sleeve, Locking, Anti-Bacterial (B3216)
- HAKKO Blades, 6-3/4" L, PR (G4-1601)
- HAKKO Solder Tip Cleaning Wire, Brass (599-029)
- HAKKO Mini Hot Tweezer with Standard or Reverse Action (FM2023-02)
- HAKKO Desoldering Tweezer Tip, Flat Blad, 2.0mm (A1378)
- BLACK SWAN Screen Cloth 1-1/2" x 10 yds. (10025)
- Hakko Soldering Accessories