Shop All Soldering Accessories
Hakko
Conversion Kit, Blue/Yellow, ESD Safe
Mfr # FM2022-05
Zoro # G8816236
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Remove SOP Components, Rework
- Color Blue/Yellow
- For Use With Mfr. No. B2300 Heat Pad, T16 Tips
- Length 110 mm
- Includes B2300 Heat Resistant Pad, B3253 Connector Cable, FH200-03 Iron Holder with Cleaning Sponge, FM2022-02 SMD Parallel Remover Handpiece
Product Information
- Brand Hakko
- MFR # FM2022-05
- Zoro # G8816236
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Length | 110 mm |
Cord Length | 4 ft |
Tip Length | 4.3 in |
Details
Item | Parallel Remover Conversion Kit |
Application | Remove SOP Components, Rework |
Color | Blue/Yellow |
For Use With | Mfr. No. B2300 Heat Pad, T16 Tips |
Includes | B2300 Heat Resistant Pad, B3253 Connector Cable, FH200-03 Iron Holder with Cleaning Sponge, FM2022-02 SMD Parallel Remover Handpiece |
Characteristics | ESD, Parallel Remover, Sleep Mode |
Power Consumption | 140 W |
Plug Type | Station Connector |
Operating Temperature (Maximum) | 750 Degrees F |
ESD Safe | Yes |
Product Type | Desoldering Tweezer Kit |
Tip Type | Not Included |
Compatible Tip Series | T16 |
Power Source | Electric Corded |
Operating Voltage | 24V |
Series | FM-2022 |
Number of Tips Included | 0 |
Operating Temperature (Minimum) | 400 Degrees F |
Compatible Station Manufacturer Model Number | FM-206; FM-203; FM-202 Soldering Station Only |
Tip Manufacturer Model Number | T9-I |
Description
Parallel Remover Conversion Kit, Power Consumption 140 W, Operating Temperature (Maximum) 750 Degrees F, Operating Temperature (Minimum) 400 Degrees F, ESD Safe Yes, Operating Voltage 24V, Compatible Station Manufacturer Model Number FM-206; FM-203; FM-202 Soldering Station Only, Cord Length 4 ft, Product Type Desoldering Tweezer Kit, Compatible Tip Series T16, Plug Type Station Connector, Series FM-2022, Application Remove SOP Components, Rework
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 0.3% Zirconiated Tungsten Electrode, 1/8, Brown, 10PK (WTZIRC3125)
- MUTUAL INDUSTRIES Kromer Usa Flag Style Welder Cap, Cotton (3Pk) (M00336-00000-7375)
- BERNZOMATIC Torch Kit, Pencil Flame, Propane (UL100)
- MILLER ELECTRIC Short Body Machine Torch, 60A, 50 ft. (263952)
- HAKKO Tip Cleaning Paste, 100% Lead-Free (FS100-01)
- HAKKO Yellow Assembly Sleeve, Locking, Anti-Bacterial (B3216)
- HAKKO Heater, Desoldering, 5in.x3in.x1.3in. (A5000)
- HAKKO Nozzle, 0.05 in. x 0.11 in., Rework, Bent (N51-05)
- HAKKO Nozzle, Hot Air, Single Jet, 6.0mm (N4-03)
- HAKKO Soldering Iron Kit, Blue/Yellow, 1.3m L (FM2030-02)
- AVEN Soldering Aid Third Hand, w/Tweezers (17012)
- Hakko Soldering Accessories