Shop All Soldering Accessories
Hakko
Blue Assembly Sleeve, Locking, Anti-Bacterial
Mfr # B3218
Zoro # G1843978
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- For Use With FM-2027
- Length 2 2/5 in
- Material Rubber
- Size S
Product Information
- Brand Hakko
- MFR # B3218
- Zoro # G1843978
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Length | 2 2/5 in |
Size | S |
Overall Height | 2 in |
Overall Length | 2.4 in |
Overall Width | 5 in |
Details
Item | Sleeve Assembly |
Color | Blue |
For Use With | FM-2027 |
Material | Rubber |
Characteristics | Antibacterial |
Features | Anti-Bacterial |
Product Type | Sleeve Assembly |
Compatible Manufacturer Model Number | FM-2027 |
Description
Sleeve Assembly, Product Type Sleeve Assembly, Material Rubber, Compatible Manufacturer Model Number FM-2027, Overall Length 2.4 in, Overall Width 5 in, Overall Height 2 in, Color Blue, Features Anti-Bacterial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATO Ergonomic Precision Lead Shear Cutter (170LX)
- WELLER Solder Tiplhtfxbent10.0Mmwsp150 (T0054446099)
- HAKKO Soldering Tip, Knife Blade, 4.7mm x 15mm (T15-K)
- SEELYE Welding Rod, PVC, 1/8 In, Gray, PK34 (900-11101)
- HAKKO Soldering Iron Connector, 3.9 ft. L, Black (FX8801-02)
- HAKKO Nozzle, Hot Air, Single Jet, 2.5mm (A1124B)
- HAKKO Conversion Kit, Blue, ESD Safe (FM2027-03)
- HAKKO Nozzle, Round, 2.3 x 3.8mm, Desoldering (N3-23)
- HAKKO Desoldering Tweezer Tip, Conical, 0.2mm (T9-I)
- HAKKO Nozzle, 0.21 in., Rework, Single (N51-03)
- ALPHA FITTINGS 5 x 5 ft. Wick Desoldering Braid (AL6692)
- Hakko Soldering Accessories