Shop All Glass Fuses
Haines Products
Glass Fuse, GMA Series, 1A, 250V AC
Mfr # GMA 1.0 HAINES PRODUCTS
Zoro # G303454675
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMA
- Amps 1A
- AC Voltage Rating 250V AC
- Body Style Cylindrical
- Diameter 5 mm
Product Information
- Brand Haines Products
- MFR # GMA 1.0 HAINES PRODUCTS
- Zoro # G303454675
- Country of Origin United States
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Details
Series | GMA |
Amps | 1A |
AC Voltage Rating | 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | HAINES PRODUCTS |
Description
Replacement for Haines Products GMA 1.0
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N4121616081PTC)
- PANDUIT 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (HLM-15R0)
- SAFETY TECHNOLOGY INTERNATIONAL Sti-6405 Exit Stopper Multi Door Stopper (STI-6405)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 35A, 600V AC, Non-Indicating (JJS-35)
- BARJAN 9A Buss Fuse; 5 per Card (058BPSFE9)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 3A, 250V AC, 10kA at 125V AC, 100A at 250V AC, 5 PK (AGC-3-R)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 400mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-400-R)
- MERSEN Glass Fuse, GDL Series, Time-Delay, 1.25A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GDL1-1/4)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 15A, 125V AC, 150A at 125V AC, 5 PK (GMA-15-R)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 500mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 50 PK (GMA-500-R)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 800mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-800-R)
- Haines Products Glass Fuses