Shop All Fuse Assortments
Haines Products
Automotive Fuse Kits, AGC, ATC Series, 1A to 30A, Not Rated
Mfr # 888063473005
Zoro # G103467523
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
- Body Style Cylindrical, Blade
- Body Material Glass
- Amps 1A to 30A
Product Information
- Brand Haines Products
- MFR # 888063473005
- Zoro # G103467523
- Country of Origin China
- Category Fuse Assortments
Details
Item | Automotive Fuse Kits |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical, Blade |
Body Material | Glass |
Amps | 1A to 30A |
Series | AGC, ATC |
Description
Replacement for Tessco 888063473005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (500)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPDT/Override (RIB2401SBC)
- EATON ProxSwitch-Short, 18mm, Shlded, PNP, NC, 2m (E57PS-18SPC5-C2)
- ALLEN TEL Cat 5e 110 Wiring Block, 50 Pair (GB110BK-50)
- EATON BUSSMANN Industrial Fuse Kit, LPJ Series, 36 Fuses Included J Class, 5 A to 100 A, 300V AC (JSK-36)
- GIZMO Innovative Fuse Saver Master Kit (GI68529)
- SEACHOICE Automotive Fuse Kits, ATC Series, 5A to 30A, Not Rated (11389)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 23 Fuses Included 3 A to 40A, Not Rated (No.24)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 2 A to 30A, Not Rated (BP/ATM-A8-RP)
- SEA-DOG Automotive Fuse Kit, ATO Series, 30 Fuses Included 3 A to 20 A, Not Rated (445190-1)
- DAP Rapid Fuse Plastic Kit (171)
- Haines Products Fuses