Shop All Collet Accessories
Haimer
Torque Wrench Set, For ER Series Chucks
Mfr # 84.600.00.AK
Zoro # G3760368
product price: $1,359.99
/ea
Free Shipping & Returns
$1,359.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER
- Type Hand Held
- For Use With ER Series
- Includes (3) Inserts
- Features Changeable Inserts;For Highest Runout Accuracy No One-Sided Clamping;No Overloading of Smaller Clamping Diameters;Optimal Power Transmission by Constant Force Application;Useable Also for Standard ER Collets
Product Information
- Brand Haimer
- MFR # 84.600.00.AK
- Zoro # G3760368
- Country of Origin Germany
- Category Collet Accessories
Details
Item | Collet Wrench |
Collet Series | ER |
Type | Hand Held |
For Use With | ER Series |
Includes | (3) Inserts |
Features | Changeable Inserts;For Highest Runout Accuracy No One-Sided Clamping;No Overloading of Smaller Clamping Diameters;Optimal Power Transmission by Constant Force Application;Useable Also for Standard ER Collets |
Compatible with Product Type | Haimer Power Collet Chucks, Standard ER Collet Chucks |
Series | ER |
Description
Collet Wrench, For Use With ER Series, Series ER, Compatible with Product Type Haimer Power Collet Chucks, Standard ER Collet Chucks, Features Changeable Inserts;For Highest Runout Accuracy No One-Sided Clamping;No Overloading of Smaller Clamping Diameters;Optimal Power Transmission by Constant Force Application;Useable Also for Standard ER Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Single High-Helix EndMill Cleveland PM-539R-TC TiCN 3/4x3/4x2-1/4x4-1/2 (C40391)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 4.20mm (C22840)
- GREY PNEUMATIC Extension 1" Dr, 7" L, 1 Pieces (4007E)
- OUTDOOR EDGE KNIFE 3 1/2 IN ONYX W/3 BLADES (OX-10C)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Open-End Collet Wrench, ER16 Coolant Nuts (84.200.16)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER High Speed Collet Nut, ER32 Sries Collets (83.912.32.HS)
- GS TOOLING ER40 Collet Chuck Sets With NMTB40 Holder (337755)
- Haimer Collets, Chucks & Accessories