Shop All Parallels
Haimer
Probe Tip, 0.297" D, 0.20" dia., 1.00" L
Mfr # 80.365.20
Zoro # G3345662
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Length (In.) 1.00
- Width (In.) 0.297
- Pins 11
- Depth (In.) 0.297
Product Information
Dimensions
Overall Length | 1 in |
Length (In.) | 1.00 |
Width (In.) | 0.297 |
Depth (In.) | 0.297 |
Dia. (In.) | 0.20 |
Height (In.) | 0.297 |
Stem Dia. | 0.2 in |
Ball Point Ball Diameter | 0.2 in |
Stem Thread Size | M3 |
Effective Working Length | 1 in |
Details
Item | Short Probe Tip |
Pins | 11 |
Type | Stainless Tip |
For Use With | CNC, Bridgeport Style Machines |
Application | Edge Finder, Measuring |
Number of Pieces | 1 |
Point Shape | Ball |
Stem Material | Steel |
Point Material | Stainless Steel |
Description
Short Probe Tip, Compatible with Brand and Series HAIMER 3D-Sensors, Point Shape Ball, Stem Thread Size M3, Number of Pieces 1, Overall Length 1 in, Ball Point Ball Diameter 0.2 in, Stem Dia. 0.2 in, Stem Material Steel, Point Material Stainless Steel, Effective Working Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/4 NPT Breather Vent (8401-0329)
- PROTO Torsion Bit, SAE, 1/4", Hex, 9/32", 1" (J60208)
- KLEIN TOOLS 5/16-Inch Nut Driver, 6-Inch Shaft (S106)
- HARDIN Wet Polisher, 8A, 6 ft. (GHGPSET)
- HAIMER Probe Tip, 0.298" D, 0.40" dia., 2.60" L (80.365.30)
- HAIMER Probe Tip, 0.316" D, 0.07" dia., 2.50" L (80.302.00)
- HAIMER Probe Tip, 0.295" D, 0.15" dia., 1.00" L (80.362.00)
- HAIMER Probe Tip, 0.296" D, 0.31" dia., 2.60" L (80.363.00)
- TESA BROWN & SHARPE Parallel Set, 10 Pr, 1/2 to 1-5/8 In (599-921-10)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- STARRETT Precision Parallel, 1 5/16-1 3/4 In (154E)
- Haimer Parallels