Shop All Parallels
Haimer
Probe Tip, 0.296" D, 0.31" dia., 2.60" L
Mfr # 80.363.00
Zoro # G3345568
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 69 mm
- Length (In.) 2.60
- Width (In.) 0.296
- Application Edge Finder, Measuring
- Type Stainless Tip
Product Information
Dimensions
Overall Length | 69 mm |
Length (In.) | 2.60 |
Width (In.) | 0.296 |
Height (In.) | 0.296 |
Dia. (In.) | 0.31 |
Depth (In.) | 0.296 |
Stem Thread Size | M3 |
Effective Working Length | 65 mm |
Ball Point Ball Diameter | 0.296 in |
Stem Dia. | 8 mm |
Details
Item | Long Probe Tip |
Application | Edge Finder, Measuring |
Type | Stainless Tip |
For Use With | CNC, Bridgeport Style Machines |
Pins | 11 |
Number of Pieces | 1 |
Point Shape | Ball |
Point Material | Stainless Steel |
Stem Material | Steel |
Description
Long Probe Tip, Compatible with Brand and Series HAIMER 3D-Sensors, Point Shape Ball, Stem Thread Size M3, Number of Pieces 1, Overall Length 69 mm, Ball Point Ball Diameter 0.296 in, Stem Dia. 8 mm, Stem Material Steel, Point Material Stainless Steel, Effective Working Length 65 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Dual Bevel Sliding Miter Saw, 5000 RPM (MS6305-00)
- PROSKIT Mechanics Tool Bag (MTB-1)
- BESSEY Bench Vise, Heavy Duty, 6 in W Jaw (BV-HD60)
- CRESCENT 3/8" Drive Hex Bit Metric Socket 8mm (CHBS11N)
- HAIMER Probe Tip, 0.295" D, 0.15" dia., 1.00" L (80.362.00)
- HAIMER Probe Tip, 0.297" D, 0.20" dia., 1.00" L (80.365.20)
- HAIMER Probe Tip, 0.316" D, 0.07" dia., 2.50" L (80.302.00)
- HAIMER Probe Tip, 0.298" D, 0.40" dia., 2.60" L (80.365.30)
- HHIP 1/8 X 1-1/4 X 6 Parallel (3900-3067)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1-5/8" HEIGHT (Z9981-19P)
- STM 10 Pair Steel Parallel Set (230863)
- Haimer Set Up & Alignment Tools