Shop All Edge and Center Finders
Haimer
Edge Finder, 207mm L, 0.15" Tip dia.
Mfr # 80.465.40.FHN
Zoro # G3345848
product price: $1,186.99
/ea
Free Shipping & Returns
$1,186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Conical
- Tip Dia. (In.) 0.15
- Includes Short Probe Tip
- Ball Dia. (In.) 0.4
- Battery 3V Lithium
Product Information
- Brand Haimer
- MFR # 80.465.40.FHN
- Zoro # G3345848
- Country of Origin Germany
- Category Edge and Center Finders
Dimensions
Tip Dia. (In.) | 0.15 |
Ball Dia. (In.) | 0.4 |
Length (In.) | 8.1 in |
Length (mm) | 207 |
Tip Dia. (mm) | 3.80 |
Probe Tip Diameter | 4 mm |
Battery Size | 3V Lithium |
Overall Length | 138.6 mm |
Dimension Type | Metric |
Disc Diameter | 4 mm |
Probe Ball Diameter | 0.2 in, 0.4 in |
Description
Digital 3D Edge Finder, Resolution 0.001 mm, Accuracy 0.005 mm, IP Rating IP64, SPC Output No, Dial Reading 0-100, Dimension Type Metric, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Number of Probes 2, Operation Type Digital, Shank Type BT40, Battery Size 3V Lithium, Construction Aluminum, Data Output Type Wireless, Disc Diameter 4 mm, Display Type Digital Numeric Display, Features Analog, Waterproof, FHN Digital FH 3D-Sensor Integrated Taper, Includes Short Probe Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1/2" Drive Impact Socket, Metric, 12 pcs (007200912)
- SURTEK Carbon Steel Tap M6 X 1 (123833)
- COUNCIL TOOL Drilling Hammer, 3 lbs., 10 In L (PR3FG)
- HAIMER Edge Finder, 163mm L, 0.2" Tip dia. (80.460.00.IN)
- HAIMER Edge Finder, 120mm L, 0.15" Tip dia. (80.960.00)
- HAIMER Edge Finder, 207mm L, 0.15" Tip dia. (80.365.30.FHN)
- HAIMER Edge Finder, 124mm L, 0.15" Tip dia. (80.360.00NG)
- HAIMER Edge Finder, 207mm L, 0.15" Tip dia. (80.367.40.FHN)
- HAIMER Edge Finder, 120mm L, 0.2" Tip dia. (80.960.00.IN)
- HAIMER Long Probe Tip, 0.4 in., 10.16mm (80.365.30)
- Haimer Edge and Center Finders