Shop All Edge and Center Finders
Haimer
Edge Finder, 207mm L, 0.15" Tip dia.
Mfr # 80.367.40.FHN
Zoro # G3345918
product price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Conical
- Tip Dia. (In.) 0.15
- Ball Dia. (In.) 0.4
- Includes Short Probe Tip
- Length (In.) 8.1 in
Product Information
- Brand Haimer
- MFR # 80.367.40.FHN
- Zoro # G3345918
- Country of Origin Germany
- Category Edge and Center Finders
Dimensions
Tip Dia. (In.) | 0.15 |
Ball Dia. (In.) | 0.4 |
Length (In.) | 8.1 in |
Length (mm) | 207 |
Tip Dia. (mm) | 3.80 |
Dimension Type | Metric |
Probe Tip Diameter | 4 mm |
Probe Ball Diameter | 0.2 in, 0.4 in |
Disc Diameter | 4 mm |
Overall Length | 138.6 mm |
Description
When you need to measure the exact location of an edge or center, the Haimer 80.367.40.FHN Dial 3D Edge Finder is just what you need. Featuring a waterproof dial and analog display, this edge finder is ideal for use in wet conditions and difficult spaces where digital devices might not work well. The FHN universal FH-3D sensor integrated taper can be used on almost any surface, including tubes and cylinders. It has a 4 mm probe tip diameter and 0.15" tip dia., which ensures accuracy when measuring even the smallest dimensions with ease. It also comes with a 0.4" probe ball diameter that helps in measurements involving large objects such as pipes and tanks etc.. The Haimer Dial 3D Edge Finder will give you precise measurements every time, allowing you to carry out your job more efficiently than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY C-Clamp, 2 in Maximum Opening, Gray (CM20)
- BOSCH Impact Driver Bits, Phillips(R), #2, PK15 (ITPH2115)
- MILWAUKEE TOOL M12 Variable Speed Polisher/Sander Kit (2438-22X)
- CTA MFG 17 Pc Deep Metric Socket Set (CTA1189)
- HAIMER Edge Finder, 162mm L, 0.15" Tip dia. (80.360.00.FHN)
- HAIMER Edge Finder, 207mm L, 0.15" Tip dia. (80.365.30.FHN)
- HAIMER Edge Finder, 163mm L, 0.15" Tip dia. (80.460.00.FHN)
- HAIMER Edge Finder, 120mm L, 0.15" Tip dia. (80.960.00)
- HAIMER Edge Finder, 120mm L, 0.2" Tip dia. (80.960.00.IN)
- HAIMER Edge Finder, 163mm L, 0.2" Tip dia. (80.460.00.IN)
- MITUTOYO Center Finder (050103)
- Haimer Precision Measuring Tools