Shop All Edge and Center Finders
Haimer
Edge Finder, 207mm L, 0.15" Tip dia.
Mfr # 80.365.30.FHN
Zoro # G3345732
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Conical
- Tip Dia. (In.) 0.15
- Includes Short Probe Tip
- Ball Dia. (In.) 0.4
- Length (mm) 207
Product Information
- Brand Haimer
- MFR # 80.365.30.FHN
- Zoro # G3345732
- Country of Origin Germany
- Category Edge and Center Finders
Dimensions
Tip Dia. (In.) | 0.15 |
Ball Dia. (In.) | 0.4 |
Length (mm) | 207 |
Tip Dia. (mm) | 3.80 |
Length (In.) | 8.1 in |
Probe Ball Diameter | 0.2 in, 0.4 in |
Probe Tip Diameter | 4 mm |
Disc Diameter | 4 mm |
Overall Length | 143.5 mm |
Dimension Type | Metric |
Description
Dial 3D Edge Finder, Resolution 0.01 mm, Accuracy 0.01 mm/0.0004 in, IP Rating IP67, SPC Output No, Dial Reading 0-100, Dimension Type Metric, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Number of Probes 2, Operation Type Dial, Shank Type BT30, Construction Aluminum, Data Output Type Wireless, Disc Diameter 4 mm, Display Type Analog Dial, Features Analog, Waterproof, Universal FH-3D Sensor, Taper BT 30 Neutral Model, Includes Short Probe Tip, Overall Length 143.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL I Beam Level, Alum, 24 In L, 3 Vials, Silver (1300-2400)
- NANUK CASES Orange Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-010OR-0A0)
- DRILL AMERICA 1/2"-13 HSS Plug Tap and 27/64" HSS Drill Bit (POU1/2-13)
- LINK HANDLES Hammer Handle 20 Oz 14In (65412)
- HAIMER Edge Finder, 162mm L, 0.15" Tip dia. (80.360.00.FHN)
- HAIMER Edge Finder, 163mm L, 0.2" Tip dia. (80.460.00.IN)
- HAIMER Edge Finder, 163mm L, 0.15" Tip dia. (80.460.00.FHN)
- HAIMER Edge Finder, 124mm L, 0.15" Tip dia. (80.360.00NG)
- HAIMER Edge Finder, 120mm L, 0.2" Tip dia. (80.960.00.IN)
- HAIMER Edge Finder, 120mm L, 0.15" Tip dia. (80.960.00)
- STM 38 Centre Finder (231304)
- Haimer Precision Measuring Tools