Shop All Edge and Center Finders
Haimer
Edge Finder, 134mm L, 0.15" Tip dia.
Mfr # 80.363.E40NG
Zoro # G3345787
product price: $680.99
/ea
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Conical
- Tip Dia. (In.) 0.15
- Ball Dia. (In.) 0.4
- Includes Short Probe Tip
- Length (In.) 5.3 in
Product Information
- Brand Haimer
- MFR # 80.363.E40NG
- Zoro # G3345787
- Country of Origin Germany
- Category Edge and Center Finders
Dimensions
Tip Dia. (In.) | 0.15 |
Ball Dia. (In.) | 0.4 |
Length (In.) | 5.3 in |
Tip Dia. (mm) | 3.80 |
Length (mm) | 134 |
Overall Length | 139.5 mm |
Dimension Type | Metric |
Probe Tip Diameter | 4 mm |
Probe Ball Diameter | 0.2 in, 0.4 in |
Disc Diameter | 4 mm |
Description
Dial 3D Edge Finder, Resolution 0.01 mm, Accuracy 0.01 mm/0.0004 in, IP Rating IP67, SPC Output No, Dial Reading 0-100, Dimension Type Metric, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Number of Probes 2, Operation Type Dial, Shank Type HSK-E40, Construction Aluminum, Data Output Type Wireless, Disc Diameter 4 mm, Display Type Analog Dial, Features Analog, Waterproof, 3D Sensor New Generation Integrated Taper, Includes Short Probe Tip, Overall Length 139.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 10 in, Drive Size: 1/4 in , Num. of pieces:39 (71990)
- DRILL AMERICA #8-30 UNS HSS Plug Tap and #30 HSS Drill Bit Kit (POUFS8-30)
- PROTO Breaker Bar, 1" Drive Size, 27" Length (J5868)
- GREY PNEUMATIC SOC 1-5/8 3/4D IMP 12PT BLK (3152R)
- HAIMER Long Probe Tip, 0.4 in., 10.16mm (80.365.30)
- HAIMER Edge Finder, 163mm L, 0.2" Tip dia. (80.460.00.IN)
- HAIMER Edge Finder, 120mm L, 0.2" Tip dia. (80.960.00.IN)
- HAIMER Edge Finder, 162mm L, 0.15" Tip dia. (80.360.00.FHN)
- HAIMER Edge Finder, 124mm L, 0.15" Tip dia. (80.360.00NG)
- HAIMER Edge Finder, 190mm L, 0.2" Tip dia. (80.300.00.FHN)
- INSIZE Edge Finder, 10.20" Tip dia, 0.4" Ball dia (6566-3E)
- Haimer Set Up & Alignment Tools