Shop All Edge and Center Finders
Haimer
Edge Finder, 131mm L, 0.15" Tip dia.
Mfr # 80.963.A32
Zoro # G3345881
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Conical
- Tip Dia. (In.) 0.15
- Ball Dia. (In.) 0.4
- Includes Short Probe Tip
- Construction Aluminum
Product Information
- Brand Haimer
- MFR # 80.963.A32
- Zoro # G3345881
- Country of Origin Germany
- Category Edge and Center Finders
Dimensions
Tip Dia. (In.) | 0.15 |
Ball Dia. (In.) | 0.4 |
Length (mm) | 131 |
Length (In.) | 5.1 in |
Tip Dia. (mm) | 3.80 |
Dimension Type | Metric |
Overall Length | 131.6 mm |
Probe Tip Diameter | 4 mm |
Probe Ball Diameter | 0.2 in, 0.4 in |
Disc Diameter | 4 mm |
Description
Dial 3D Edge Finder, Resolution 0.01 mm, Accuracy 0.01 mm/0.0004 in, IP Rating IP67, SPC Output No, Dial Reading 0-100, Dimension Type Metric, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Number of Probes 2, Operation Type Dial, Shank Type HSK-A32, Construction Aluminum, Data Output Type Wireless, Disc Diameter 4 mm, Display Type Analog Dial, Features Analog, Waterproof, A32 Zero Master Analog Sensor Integrated Taper, Includes Short Probe Tip, Overall Length 131.6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558130)
- KEO Drill/Countersink Bit, 60 Deg, #8, HSS, BRGT (10800)
- MILWAUKEE TOOL Cordless Tube Cutter Kit, 12.0V (2471-21, 48-11-2420)
- WARWOOD TOOL 8 lb Double Face Sledge, 34 Fiberglass Handle (13465)
- HAIMER Edge Finder, 120mm L, 0.2" Tip dia. (80.960.00.IN)
- HAIMER Edge Finder, 162mm L, 0.15" Tip dia. (80.360.00.FHN)
- HAIMER Edge Finder, 207mm L, 0.15" Tip dia. (80.365.30.FHN)
- HAIMER Edge Finder, 190mm L, 0.2" Tip dia. (80.300.00.FHN)
- HAIMER Edge Finder, 124mm L, 0.15" Tip dia. (80.360.00NG)
- HAIMER Edge Finder, 207mm L, 0.15" Tip dia. (80.367.40.FHN)
- BNS Edge Finder, Double End (599-792-1)
- Haimer Set Up & Alignment Tools