Shop All Edge and Center Finders
Haimer
Edge Finder, 120mm L, 0.2" Tip dia.
Mfr # 80.960.00.IN
Zoro # G3345863
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Conical
- Tip Dia. (In.) 0.2
- Shank Dia. (In.) 0.390
- Ball Dia. (In.) 0.4
- Includes Metric Version: Zero Master With Clamping Shank 10 mm dia.
Product Information
- Brand Haimer
- MFR # 80.960.00.IN
- Zoro # G3345863
- Country of Origin Germany
- Category Edge and Center Finders
Dimensions
Tip Dia. (In.) | 0.2 |
Shank Dia. (In.) | 0.390 |
Ball Dia. (In.) | 0.4 |
Length (mm) | 120 |
Shank Dia. (mm) | 10 |
Length (In.) | 4.7 in |
Tip Dia. (mm) | 5.10 |
Disc Diameter | 0.2 in |
Dimension Type | Inch |
Overall Length | 120.8 mm |
Probe Ball Diameter | 0.2 in, 0.4 in |
Probe Tip Diameter | 4 mm |
Description
This Haimer Edge Finder has a 0.2" tip diameter and is 120mm long. It is ideal for measuring the edge of large workpieces, including sheet metal and tubing. The dial 3D edge finder is analog, waterproof, and made of aluminum. This unit also comes with two probe balls - one with a 0.2 in diameter and another with a 0.4 in diameter - to fit your needs depending on the size of the workpiece you are working on. You can measure within an accuracy of 0.01 mm/0.0004 in., making this edge finder accurate enough for even the most demanding projects. This Haimer Edge Finder will make your job easier by helping you locate edges quickly and accurately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX GRILLS Phoenix Grills PXGSDDPS Scraper for Drip Tray (PXGSDDPS)
- PROTO 1 in Drive Impact Socket 2 11/16 in Size 6 pt Standard Depth, Black Oxide (J10043)
- KOMELON 25 ft. Tape Measure, 1" Blade (4925IM)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T25, 1", PK5 (440-TX-25X-5PK)
- HAIMER Edge Finder, 190mm L, 0.2" Tip dia. (80.300.00.FHN)
- HAIMER Edge Finder, 120mm L, 0.15" Tip dia. (80.960.00)
- HAIMER Long Probe Tip, 0.4 in., 10.16mm (80.365.30)
- HAIMER Edge Finder, 162mm L, 0.15" Tip dia. (80.360.00.FHN)
- HAIMER Edge Finder, 162mm L, 0.2" Tip dia. (80.360.00.IN)
- HAIMER Edge Finder, 163mm L, 0.15" Tip dia. (80.460.00.FHN)
- STM 10mm Centre Finder (606340)
- Haimer Edge and Center Finders