Shop All Edge and Center Finders
Haimer
Edge Finder, 120mm L, 0.15" Tip dia.
Mfr # 80.960.00
Zoro # G3345820
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Conical
- Tip Dia. (In.) 0.15
- Shank Dia. (In.) 0.390
- Includes Zero Master With Clamping Shank 0.39 in dia/Short Probe Tip 0.2 in dia
- Ball Dia. (In.) 0.4
Product Information
- Brand Haimer
- MFR # 80.960.00
- Zoro # G3345820
- Country of Origin Germany
- Category Edge and Center Finders
Dimensions
Tip Dia. (In.) | 0.15 |
Shank Dia. (In.) | 0.390 |
Ball Dia. (In.) | 0.4 |
Tip Dia. (mm) | 3.80 |
Shank Dia. (mm) | 10 |
Length (In.) | 4.7 in |
Length (mm) | 120 |
Overall Length | 4 3/4 in |
Dimension Type | Metric |
Probe Tip Diameter | 0.2 in |
Probe Ball Diameter | 0.2 in, 0.4 in |
Disc Diameter | 4 mm |
Description
Dial 3D Edge Finder, Resolution 0.01 mm, Accuracy 0.01 mm/0.0004 in, IP Rating IP67, SPC Output No, Dial Reading 0-100, Dimension Type Metric, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Number of Probes 2, Operation Type Dial, Shank Type Straight Shank, Construction Aluminum, Data Output Type Wireless, Disc Diameter 4 mm, Display Type Analog Dial, Features Analog, Waterproof, Includes Zero Master With Clamping Shank 0.39 in dia/Short Probe Tip 0.2 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-5000)
- HHIP 3 Piece 2 To 2-3/4" X 14" Arbor Expanding Mandrel Set (3902-3076)
- DRILL AMERICA 1-1/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (KFDRSD1-1/8)
- DRILL AMERICA 3/4" to 1-5/16" Ball Joint Taper Reamer (DWRBJR3/4)
- HAIMER Edge Finder, 207mm L, 0.15" Tip dia. (80.365.30.FHN)
- HAIMER Edge Finder, 163mm L, 0.15" Tip dia. (80.460.00.FHN)
- HAIMER Edge Finder, 190mm L, 0.2" Tip dia. (80.300.00.FHN)
- HAIMER Edge Finder, 163mm L, 0.2" Tip dia. (80.460.00.IN)
- HAIMER Long Probe Tip, 0.4 in., 10.16mm (80.365.30)
- HAIMER Edge Finder, 207mm L, 0.15" Tip dia. (80.367.40.FHN)
- HHIP 3/4" Electronic Short Shank Edge Finder (4401-0038)
- Haimer Precision Measuring Tools