Shop All Collet Chucks
Haimer
Collet Chuck, ER16, HSK63F, 3.940 in. Proj
Mfr # F63.020.16
Zoro # G3761506
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inches
- Taper Size HSK63F
- Collet Series ER16
- Min. Collet Capacity 0.0200 in
- Max. Collet Capacity 0.394 in
Product Information
- Brand Haimer
- MFR # F63.020.16
- Zoro # G3761506
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Dimension Type | Decimal Inches |
Taper Size | HSK63F |
Nose Dia. | 1.1000 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
Min. Collet Capacity | 0.0200 in |
Max. Collet Capacity | 0.394 in |
Projection | 3.9400 in |
Balanceable | Yes |
Coolant Through | No |
Material | High Speed Steel |
Pre-Balanced | Yes |
For Use With | ER Collets |
Coolant Fed | Non-Coolant Through |
Features | Yes |
Standards | DIN 69893-6, ISO 15488 |
Description
Collet Chuck, Taper Size HSK63F, Min. Collet Capacity 0.0200 in, Max. Collet Capacity 0.394 in, Projection 3.9400 in, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 13 in Ratchet Crimper 22 to 10 AWG (TR-490)
- LENOX HOLE SAW BI-METAL 5-1/2"" (2079620)
- TITAN 1/4", 3/8", 1/2" Drive Socket Adapter Set, SAE, 6 pcs (12087)
- TEKTON 1/2 Inch Drive 6-Point Socket Set, 19-Piece (3/8 - 1-1/2 in.) (SHD92009)
- HAIMER Collet Chuck, ER16, HSK50A, 2.760 in. Proj (A50.020.16)
- HAIMER Collet Chuck, ER40, CAT40, 2.760 in. Proj (40.720.40)
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj (A63.020.11)
- HAIMER Collet Chuck, ER20, HSK63F, 3.940 in. Proj (F63.020.20)
- H & H INDUSTRIAL PRODUCTS ER25 Collet & Drill Chuck With JT33 Sleeve (3903-6058)
- GS TOOLING BT40 400 DA180 Collet Chuck (532120)
- PARLEC Collet Chuck, BT40,100PG, Proj 3.000 In (B40-10SC3)
- Haimer Collets, Chucks & Accessories