Shop All Collet Chucks
Haimer
Collet Chuck, ER16, HSK50A, 2.760 in. Proj
Mfr # A50.020.16
Zoro # G3762650
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inches
- Taper Size HSK50A
- Collet Series ER16
- Min. Collet Capacity 0.0200 in
- Max. Collet Capacity 0.394 in
Product Information
- Brand Haimer
- MFR # A50.020.16
- Zoro # G3762650
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Dimension Type | Decimal Inches |
Taper Size | HSK50A |
Nose Dia. | 28.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER16 |
Min. Collet Capacity | 0.0200 in |
Max. Collet Capacity | 0.394 in |
Projection | 2.7600 in |
Coolant Through | No |
Balanceable | Yes |
Pre-Balanced | Yes |
For Use With | ER Collets |
Material | High Speed Steel |
Coolant Fed | Non-Coolant Through |
Features | Yes |
Standards | DIN 69893-1, ISO 15488 |
Description
Collet Chuck, Taper Size HSK50A, Min. Collet Capacity 0.0200 in, Max. Collet Capacity 0.394 in, Projection 2.7600 in, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS Blow Gun Safety- Venturi (18-208)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-006060)
- PROTO SAE L Key, 1/16 in Tip Size, 1 3/4 in Long, 9/16 in Short (J46104)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 9 Pockets (54140)
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj (A63.020.11)
- HAIMER Collet Chuck, ER16, HSK63F, 3.940 in. Proj (F63.020.16)
- HAIMER Collet Chuck, ER20, HSK63F, 3.940 in. Proj (F63.020.20)
- HAIMER Collet Chuck, ER40, CAT40, 2.760 in. Proj (40.720.40)
- GS TOOLING 5/8" TG75 Tap Collets (334894)
- GS TOOLING NMTB40 OZ25 Collet Chuck (334660)
- HHIP 5C 5" D1-4 Collet Chuck (3900-4715)
- Haimer Collet Chucks