Shop All Extension Ladders
Hailo
Aluminum Telescopic Extension Ladder, 150 kg Load Capacity
Mfr # 7113-111
Zoro # G6054111
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Ladder Height 10.56 ft
- Material Aluminum
- Net Weight 10.7 kg
- Number of Steps 11
- Bottom Width 18.50 in
Product Information
- Brand Hailo
- MFR # 7113-111
- Zoro # G6054111
- UPC # 4007126023117
- Country of Origin China
- Category Extension Ladders
Dimensions
Extended Ladder Height | 10.56 ft |
Bottom Width | 18.50 in |
Ladder Height | 3.35 ft |
Details
Material | Aluminum |
Net Weight | 10.7 kg |
Number of Steps | 11 |
Item | Telescopic Extension Ladder |
Series | T80 Flexline |
Rung/Step Spacing | Adjustable |
Description
Telescopic ladder,Aluminum,11 rung
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 6 in W, Nylon, Yellow/Black (EET1-906CE-8)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 25-001 .25 in. x 600 ft. Pure Number 1 Manila Rope Reel (25-001)
- ZORO SELECT Swivel Stem Caster w/Brake, 3 in., 350 lb. (DCIT03101S001)
- WERNER 14 ft. Fiberglass Platform Stepladder (P7412)
- HAILO Aluminum Telescopic Extension Ladder, 150 kg Load Capacity (7113-091)
- HAILO Aluminum Telescopic Extension Ladder, 150 kg Load Capacity (7113-131)
- WERNER Extension Ladder Gate Accessory, Aluminum (X300001)
- LITTLE GIANT LADDERS 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17232-186)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (31016)
- WERNER 28 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1328-2)
- WERNER 24 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1824-2EQ)
- Hailo Extension Ladders