Shop All Exit Device Accessories
Hager
Satin Stainless Steel Rod 491932D
Mfr # 073530
Zoro # G3767348
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Material Aluminum
Product Information
- Brand Hager
- MFR # 073530
- Zoro # G3767348
- Country of Origin Mexico
- Category Exit Device Accessories
Details
Finish | Satin Stainless Steel |
Material | Aluminum |
Item | Satin Stainless Steel Rod 491932D |
Description
Satin Stainless Steel Rod 491932D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDECO KYBA6000AWY00 7 Pin A6000 WY Keyway Key Blank (KYBA6000AWY00)
- PRIME-LINE Kick Plate, 6 x 36 in., Satin Aluminum Single Pack (J 4753)
- FATH Hinge (095KF4040F00)
- ROCKWOOD Locking Pocket Door Pull, Polished Brass, Clips/Fasteners (891.3)
- HAGER Satin Stainless Steel Strike 491132D (019322)
- HAGER Rim Exit Deviceice, 36in Door, Aluminum (4701-RIM ALM 36)
- HAGER Rim Exit Deviceice, 48in Door, Aluminum (4701-RIM ALM 48)
- HAGER Rim Exit Deviceice, 36in Door, Stainless Steel (4701-RIM US32D 36)
- HAGER Satin Chrome Latch 492826D (112971)
- NATIONAL HARDWARE Hinge Mort Rp Brs 1In (N141-622)
- KENAURD Kenaurd: Cross Bar Panic Exit Device For Glass Doors - AL - 36" (UL) RH (KGED09-AL-R)
- Hager Door Exit Devices