Shop All Door Sweeps
Hager
Mill Finish Aluminum Sweep 770SMIL36B
Mfr # 770SMIL36B
Zoro # G3454667
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Flange Finish Mill
- Flange Material Aluminum
- Door Sweep Type Brush
Product Information
- Brand Hager
- MFR # 770SMIL36B
- Zoro # G3454667
- Country of Origin Mexico
- Category Door Sweeps
Details
Finish | Aluminum |
Item | Mill Finish Aluminum Sweep 770SMIL36B |
Flange Finish | Mill |
Flange Material | Aluminum |
Door Sweep Type | Brush |
Description
Mill Finish Aluminum Sweep 770SMIL36B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Heavy Duty, Coat & Hat Hook Black (CAHH35U19)
- ZORO SELECT 3/4 in W x 48 in H Stainless steel Continuous Hinge (1JEJ6)
- SECURITRON Bridge Rectifier, Plastic, Unfinished (BR-4)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 3 PK (123257)
- HAGER Mill Finish Aluminum Sweep 801SMILB48 (801SMILB48)
- HAGER Mill Finish Aluminum Sweep 756SMIL48V (756SMIL48V)
- HAGER Dark Bronze Anodized Aluminum Sweep 756SDBA36V (756SDBA36V)
- HAGER Mill Finish Aluminum Bottom 774SMIL48V (051360)
- RANDALL 4' Black Aluminum Brush Door Sweep For Gap Up To 1" (4 FT BS-100-BLK)
- PEMKO 315DN38 38" Door Bottom Sweep with 7/16" Neoprene Dark Bronze (315DN38)
- PEMKO Door Sweep, Black, 48" L (3452CV48)
- Hager Door Bottoms, Thresholds & Seals