Shop All Door Closers
Hager
Hager 5100 Surface Door Closer Heavy Duty
Mfr # 126472
Zoro # G3775556
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Multi-Mount
- Closer Performance Heavy Duty
- Closer Series Hager 5100
- Closer Type Regular Arm
- Hand Orientation Non-Handed
Product Information
- Brand Hager
- MFR # 126472
- Zoro # G3775556
- Country of Origin Mexico
- Category Door Closers
Details
Item | Surface Door Closer |
Closer Mounting Style | Multi-Mount |
Closer Performance | Heavy Duty |
Closer Series | Hager 5100 |
Closer Type | Regular Arm |
Finish | Sprayed Dark Bronze |
Hand Orientation | Non-Handed |
Material | Cast Iron |
Category Type | Regular Arm |
Includes | Adjustable |
Standards | Grade 1; BHMA; ANSI A156.4; ADA; ANSI A117.1; UL/cUL; UL10C; UL10B |
Description
Dark Bronze Closer 5100M16DBZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB LAB:Pin Kit - Pro - .005 (LAB-LPK005)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP5016160195)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Knurled Grip in Satin Brass (LV100 SB GRIP-KN SB)
- TOUGH GUY Access Door, Drywall, 8x8In (2VE75)
- HAGER Hager 5100 Surface Door Closer Heavy Duty (126470)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Door Closer Heavy Duty Interior and Exterior (5200-MLT ALM SLC)
- HAGER Hager 5100 Surface Door Closer Extra Heavy Duty (5100P16BRZT)
- HAGER Hager 5300 Surface Door Closer Heavy Duty Interior and Exterior (5300M16DBZ)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Door Closer Heavy Duty Interior and Exterior (5200-MLT ALM)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Surface Door Closer Heavy Duty Aluminum (5400-MLT ALM)
- PRIME-LINE Safety Spring Door Closer, UL Listed, Chrome (KC67US)
- Hager Door Closers & Accessories